Shop All Kitchen Cabinets
Cambridge
Grey Nordic 50 ft Edge Banding Roll
Mfr # SA-EDGE BANDING-GN
Zoro # G801860817
product price: $81.97
/ea
Free Shipping & Returns
$81.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 50"
- Height 1"
- Depth 1"
- Color Grey Nordic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # SA-EDGE BANDING-GN
- Zoro # G801860817
- UPC # 704780195351
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 50" |
Height | 1" |
Depth | 1" |
Details
Color | Grey Nordic |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. The Cambridge Standard Edge Banding is sold as a 50 in roll and comes in Grey Nordic wood to match your cabinets perfectly. Edge banding will cover the exposed wood from customizing your cabinet sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 72 x 50', Black, 18x22 Mesh, One Roll (3034617)
- MIDWEST FASTENER 90° x 15/16 x 1 Clear Plastic Angle Braces 4PK (39446)
- VON DUPRIN Von Duprin 6100 Series Electric Strikes, 24 VDC Stainless Steel (6112 24V US32D FS)
- KEYLESS FACTORY KeylessFactory:Transponder Shell:H128 Transponder Key Shell (No Chip) For Ford (ST-H128)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 34.5 in H) (SA-BUSF34-GN)
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 96 in H) (SA-PUSF396-CM)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 30 x 12 in. Wall Bridge Kitchen Cabinet (30 in. W x 12 in. D x 12 in. H) (SA-WU3012-SW)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 30 in. Sink Base Kitchen Cabinet, 2 Door (30 in. W x 24 in. D x 34.50 in. H) (SA-BUS30-SW)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 90 in. Pantry Kitchen Cabinet (18 in. W x 24 in. D x 90 in. H) (SA-PU1890-SW)
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 24 x 30 in. Wall Kitchen Cabinet (24 in. W x 12 D x 30 in. H) (SA-WU2430-GN)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 36 in. Lazy Susan Base Kitchen Cabinet (36 in. W x 24 in. D x 34.50 in. H) (SA-BULZ36-SW)
- Cambridge Kitchen Cabinetry