Shop All TV Mounts & Stands
This Product is Discontinued
Cambridge
Fireplace Mantel with Electronic Fireplace Insert, 50" Screen, Mahogany (Discontinued)
Mfr # CAM5021-2MAH
Zoro # G5080811
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Fireplace Mantel with Fireplace Insert
- Color Mahogany
- Construction Fiberboard, Glass
- For Use With 50 in Flat Panel Screens
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # CAM5021-2MAH
- Zoro # G5080811
- UPC # 013964861839
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Overall Height (In.) | 30-45/64 |
Overall Width (In.) | 15-45/64 |
Overall Depth (In.) | 47-13/64 |
Details
Item | Fireplace Mantel |
Type | Fireplace Mantel with Fireplace Insert |
Color | Mahogany |
Construction | Fiberboard, Glass |
For Use With | 50 in Flat Panel Screens |
Finish | Gloss |
Standards | CSA Certified |
Includes | Installation Hardware, Install Guide, Warranty, Remote Control, Electric Fireplace Insert |
Features | Assembly Required,Forced Air Fireplace Insert with Log and Flame Effect,Thermal Safety Switch, Divided Open Shelving Houses Electronic Components |
Description
Fireplace Mantel, Color Mahogany, Finish Gloss, Features Assembly Required,Forced Air Fireplace Insert with Log and Flame Effect,Thermal Safety Switch, Divided Open Shelving Houses Electronic Components, Includes Installation Hardware, Install Guide, Warranty, Remote Control, Electric Fireplace Insert, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.