Shop All Kitchen Cabinets
Cambridge
Carbon Marine Slab Style Wall Kitchen Cabinet End Panel (12 in W x 0.75 in D x 42 in H)
Mfr # SA-WUEP42-CM
Zoro # G401860729
original price:
$136.99
53% off
new price: $64.00
/ea
$64.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Melamine
- Width 12 in
- Height 42 in
- Depth 0.75 in
- Color Carbon Marine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # SA-WUEP42-CM
- Zoro # G401860729
- UPC # 704780195948
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 12 in |
Height | 42 in |
Depth | 0.75 in |
Details
Material | Melamine |
Color | Carbon Marine |
Finish | Laminate |
For Use With | Dishwasher |
Weight | 32.5 lbs. |
Features | Trimmable |
Style | Modern |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. This Cambridge End Panel is sold with a 12 in. width and 42 in. height in a Carbon Marine finish to match your Cambridge Cabinet set. It is the perfect final addition to complete your dream kitchen look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" Chrome Plated Steel Flush Head Hole Plugs 20PK (30041)
- ZORO SELECT Brown Viton O-Ring, Dash 014, PK100 (ZUSAVB75014)
- KONG USA Snap for leashes 370 20 mm Natural Bronze, 50PK (370200000YK)
- TRIMCO Extra Heavy Duty Floor Stop 3" High Rubber, 1" 7" Long SS Post (1209HA.630)
- CAMBRIDGE Quick Assemble Modern Style, Carbon Marine 30 x 42 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 42 in. H) (SA-WU3042-CM)
- CAMBRIDGE White Gloss Slab Style Wall Kitchen Cabinet End Panel (12 in W x 0.75 in D x 42 in H) (SA-WUEP42-WG)
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 24 x 30 in. Wall Kitchen Cabinet (24 in. W x 12 D x 30 in. H) (SA-WU2430-GN)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 36 in. Lazy Susan Base Kitchen Cabinet (36 in. W x 24 in. D x 34.50 in. H) (SA-BULZ36-SW)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 30 x 12 in. Wall Bridge Kitchen Cabinet (30 in. W x 12 in. D x 12 in. H) (SA-WU3012-SW)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 96 in H) (SA-PUSF396-GN)
- OMEGA NATIONAL PRODUCTS Red Oak 24 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.24.1W)
- Cambridge Kitchen Cabinets