Shop All Kitchen Cabinets
Cambridge
Carbon Marine Slab Style Base Kitchen Cabinet End Panel (36 in W x 0.75 in D x 34.5 in H)
Mfr # SA-BUEP36-CM
Zoro # G101860586
product price: $42.30
/ea
$42.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Melamine
- Width 36"
- Height 34.5"
- Depth 0.75"
- Color Carbon Marine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # SA-BUEP36-CM
- Zoro # G101860586
- UPC # 704780195900
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 36" |
Height | 34.5" |
Depth | 0.75" |
Details
Material | Melamine |
Color | Carbon Marine |
Finish | Laminate |
Style | Modern |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. The Cambridge Dishwasher End Panel is sold with a 36 in. width in any matching finish to your Cambridge Cabinets. Ready to assemble, it is the perfect final addition to complete your dream kitchen look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Satin Black Flush Pulls (0458.190)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (BF107 X 70A.32D316)
- MSI Andover Bayhill Blonde 7 In. X 48 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0102)
- PRIME-LINE Mirror Clips, 1/4 in. Offset, Clear, Includes Installation Fasteners (MP9003-A)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 30 x 36 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 36 in. H) (SA-WU3036-SW)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 36 in. Sink Base Kitchen Cabinet, 2 Door (36 in. W x 24 in. D x 34.50 in. H) (SA-BUS36-SW)
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 24 x 30 in. Wall Kitchen Cabinet (24 in. W x 12 D x 30 in. H) (SA-WU2430-GN)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 15 x 30 in. Wall Kitchen Cabinet (15 in. W x 12 D x 30 in. H) (SA-WU1530-WG)
- CAMBRIDGE Quick Assemble Modern Style, Carbon Marine 36 x 24 in. Wall Bridge Kitchen Cabinet (36 in. W x 12 in. D x 24 in. H) (SA-WU3624-CM)
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 30 in H) (SA-WUSF330-CM)
- INVAL Kitchen/Microwave Storage Cabinet 23.62 in. W x 15.35 in. D x 66.14 in. H in White (GCM-043)
- Cambridge Kitchen Cabinetry