Shop All Kitchen Cabinets
Cambridge
Carbon Marine 50 ft Edge Banding Roll
Mfr # SA-EDGE BANDING-CM
Zoro # G001860815
product price: $74.40
/ea
$74.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 50"
- Height 1"
- Depth 1"
- Color Carbon Marine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # SA-EDGE BANDING-CM
- Zoro # G001860815
- UPC # 704780196136
- Country of Origin Czechia
- Category Kitchen Cabinets
Dimensions
Width | 50" |
Height | 1" |
Depth | 1" |
Details
Color | Carbon Marine |
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. The Cambridge Standard Edge Banding is sold as a 50 in roll and comes in Carbon Marine wood to match your cabinets perfectly. Edge banding will cover the exposed wood from customizing your cabinet sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Rubber Bumper Door Stop, Cast Brass, Black, 3"H (464.26D)
- YALE Mortise Lock (CRCN8802FL 626)
- PRIME-LINE 6 x 34 in., Aluminum, Door Kick, Polished Brass Plated Single Pack (J 4703)
- PRIMELINE TOOLS Bypass Closet Track Kit, 60 in., 2-Door Hardware, Brass-Plated Pulls (1 Kit) (161792)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 96 in H) (SA-PUSF396-GN)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 27 in. Base Kitchen Cabinet, 2 Door (27 in. W x 24 in. D x 34.50 in. H) (SA-BD27-WG)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 36 in. Blind Corner Base Kitchen Cabinet (36 in. W x 24 in. D x 34.50 in. H) (SA-BUBB36-SW)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Island Side Panel (30 in W x 0.75 in D x 36 in H) (SA-ISLAND SIDE PANEL-GN)
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 34.5 in H) (SA-BUSF34-CM)
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 96 in H) (SA-PUSF396-CM)
- NORTHVILLE CABINETRY Elegant white Base Cabinet 24 (ew-B24)
- Cambridge Kitchen Cabinets