Shop All Electric Fireplaces
Cambridge
Cambridge CAM78WMEF-1BLK 78 in. Color Changing Wall Mount Electric Fireplace; Black
Mfr # CAM78WMEF-1BLK
Zoro # G304028639
product price: $669.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$669.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # CAM78WMEF-1BLK
- Zoro # G304028639
- UPC # 819430022243
- Country of Origin China
- Category Electric Fireplaces
Description
Treat yourself to an evening by the fire with Cambridge electric fireplaces. Stunning displays of flames and crystals will light up the room in an instant. creating a warm environment in your home. These fireplaces can be installed right into the wall. Saving the smallest of rooms much needed floor space. The display is made up of ten LED colors in addition to 10 flame effects. These flames can be set to display your favorite color or transition through all colors continuously. Adjustable brightness settings are the most convenient as you go from day to night. Simply pick up the remote control provided and choose your most comfortable settings. A Cambridge fireplace will look like an elegant work of art on your wall. What sets it apart is that it can also make you feel warm and comfortable at home. FeaturesColor Changing Wall Mount Electric FireplaceWall-mount fireplaceSmooth Black bezel and tempered glass surfaceMulti-Color LED flames over a bed of Crystal rocksAdjustable color and brightness settingsSpecificationsColor: BlackSize: 78 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mounting Frame, Surface 3 7/8 In, Bronze (2HAD2)
- ALTRONIX Break Away Relay 6 Pack 12/24VDC 50Ma, Relay, - (RB610)
- BROAN White Plastic Grille (99110808)
- HONEYWELL Ball Joint, Threaded, Dia 1/4 In (103598/U)
- HASTINGS HOME Electric Fireplace, Wall Mounted Color Changing LED Flame, NO HEAT, with Multiple Decorative Options (981685VZO)
- HASTINGS HOME Hastings Home 31 inch LED Backlit Fireplace, Silver (350020NKD)
- EMPIRE Empire DVFB32SBL Fireplace with Barrier Screen; Black (DVFB32SBL)
- HASTINGS HOME Electric Fireplace 47-inch Console TV Stand with Shelves, Remote Control and LED Flames (Gray) (201106LYY)
- NORTHWEST Northwest 80-EF451S Black Glass Panel Electric Fireplace Wall Mount & Remote (80-EF451S)
- MANHATTAN COMFORT Brighton 60" Fireplace with Glass Shelves and Media Wire Management in Grey (FP4-GY)
- HASTINGS HOME Electric Fireplace Wall Mounted, Color Changing LED Flame and Remote, 36 Inch, (White) (791130CVG)
- Cambridge Fireplaces & Stove Heaters