Shop All Electric Fireplaces
Cambridge
Cambridge CAM6938-2MAH 70 in. Electric Fireplace with TV Stand; Mahogany
Mfr # CAM6938-2MAH
Zoro # G103954467
product price: $997.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$997.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # CAM6938-2MAH
- Zoro # G103954467
- UPC # 192487120651
- Country of Origin China
- Category Electric Fireplaces
Description
Enjoy comfortable warmth anywhere in your home with the Somerset 70-inch fireplace TV stand. This entertainment stand is packed with convenient fireplace features like 10-color flame effect. 9-hour timer. flame only mode. and a remote control. Apart from being a stylish media stand. it also brings the cozy ambiance of a natural fireplace to your home without all the smoke. mess. and maintenance. The mantel top can accommodate flat panel TVs up to a 65-inches. while the A/V shelves underneath house additional media components. This electric fireplace insert produces 5.115 BTUs of fan-forced heat that can quickly heat a 300 sq. ft. room. An enchanting flame display dances across the back of the firebox. creating movement that is sure to catch your eye. Embers of LED light dance across the logs within. adding color and warmth to your entertainment room. The fireplace settings can be adjusted at the push of a button from across the room with the convenient remote control provided. Features70-in. mahogany fireplace TV stand from the Somerset CollectionEntertainment stand accommodates flat panel TV screens up to 65-inchesFlames operate with and without heat - perfect for year-round useMulti-color LED flame display over a bed of driftwood logsAdjustable temperature. brightness. and flame color settingsFan-forced air heater with built-in overheat protectionConvenient remote control included for adjusting settings from across the room - battery included9-hr. programmable timer and auto shut-offEasy to assemble. use. and operateSpecificationsColor: MahoganySize: 70 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUX 1/4" x 1/2" x 12 ft. Universal Cooper Line Set for 12,000 BTU Mini Split AC (AUX-PARTS-12K BTU LINESET-12FT)
- DAYTON 48 in Backdraft Damper / Wall Shutter, 51-1/2 in x 51-1/2 in (53DR19)
- PLASTIC SUPPLY Rain Cap, 6 in Duct Dia, Type I PVC, 13" L x 12" H (PVCRCA06)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 4 In. L (LDC00022)
- LAVISH HOME Lavish Home 80-FPWF-1 Heat Mobile Electric Fireplace; Brown (80-FPWF-1)
- HASTINGS HOME Electric Fireplace 59-inch Console TV Stand with Shelves, Remote Control and LED Flames (Black) (963844BAS)
- HASTINGS HOME 36-Inch Stainless-Steel Electric Fireplace- Wall Mount or Floor Stand- Includes Remote Control (487625SWK)
- HASTINGS HOME Electric Fireplace TV Stand up to 48" Console, Media Shelves, Remote Control, LED Flames (407347JMP)
- MONESSEN Monessen SF-MEDIA-LOGS SimpliFire Log Set for Allusion Electric Fireplace (SF-MEDIA-LOGS)
- MANHATTAN COMFORT Franklin 60" Fireplace with 2 Doors in Grey (FP3-GY)
- HASTINGS HOME Hastings Home 42-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (910742VLZ)
- Cambridge Electric Fireplaces