Shop All Electric Fireplaces
Cambridge
Cambridge CAM6938-2COF 70 in. Black Electric Fireplace Tv Stand with Multi-Color LED Flames; Driftwood Log Display
Mfr # CAM6938-2COF
Zoro # G503980875
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,034.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambridge
- MFR # CAM6938-2COF
- Zoro # G503980875
- UPC # 192487120798
- Country of Origin China
- Category Electric Fireplaces
Description
Enjoy comfortable warmth anywhere in your home with the Somerset 70-inch fireplace TV stand. This entertainment stand is packed with convenient fireplace features like 10-color flame effect. 9-hour timer. flame only mode. and a remote control. Apart from being a stylish media stand. it also brings the cozy ambiance of a natural fireplace to your home without all the smoke. mess. and maintenance. The mantel top can accommodate flat panel TVs up to a 65-inches. while the A/V shelves underneath house additional media components. This electric fireplace insert produces 5.115 BTUs of fan-forced heat that can quickly heat a 300 sq. ft. room. An enchanting flame display dances across the back of the firebox. creating movement that is sure to catch your eye. Embers of LED light dance across the logs within. adding color and warmth to your entertainment room. The fireplace settings can be adjusted at the push of a button from across the room with the convenient remote control provided. Features70-in. black fireplace TV stand from the Somerset CollectionEntertainment stand accommodates flat panel TV screens up to 65-inchesFlames operate with and without heat - perfect for year-round useMulti-color LED flame display over a bed of driftwood logsAdjustable temperature. brightness. and flame color settingsFan-forced air heater with built-in overheat protectionConvenient remote control included for adjusting settings from across the room - battery included9-hr. programmable timer and auto shut-offEasy to assemble. use. and operateSpecificationsColor: BlackSize: 70 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 16" x 25" x 1", 4 Pack (FI16X25_4)
- DAYTON Filter Bag 15.5 cu. ft. (HV2128000G)
- MARADYNE Heater Switch Kit, w/Harness (5670004)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/3000 W (CWH3404F)
- HASTINGS HOME Electric Fireplace 47-inch Console TV Stand with Shelves, Remote Control and LED Flames (Gray) (201106LYY)
- HASTINGS HOME Electric Fireplace Wall Mounted, Color Changing LED Flame and Remote, 36 Inch, (White) (791130CVG)
- MAJESTIC PET Majestic DVP90ST 90 Degree Elbow Burning Fireplace (DVP90ST)
- PUR Pleasant Hearth Sheridan 31.75 in. W 1000 sq ft Dark Gray Traditional Infrared Fireplace (GLF-5002-205)
- NORTHWEST Northwest 80-EF451S Black Glass Panel Electric Fireplace Wall Mount & Remote (80-EF451S)
- HASTINGS HOME Electric Fireplace TV Stand, 29" Freestanding Console, Faux Logs, LED Flames, Heater Center (Black) (240282ZSX)
- NORTHWEST Northwest 80-2000A-54 54 in. Wall Mounted LED Fire & Ice Flame with Remote Electric Fireplace (80-2000A-54)
- Cambridge Fireplaces