Shop All Electric Fireplaces
Cambridge
Cambridge CAM6022-1WALLG2 59 in. Electric Fireplace in Walnut with Entertainment Stand & Enhanced Log Display
Mfr # CAM6022-1WALLG2
Zoro # G003980917
product price: $965.99
/ea
Free Shipping & Returns
$965.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # CAM6022-1WALLG2
- Zoro # G003980917
- UPC # 819430021758
- Country of Origin China
- Category Electric Fireplaces
Description
Enjoy comfortable warmth anywhere in your home with the Savona 59-inch electric fireplace media stand. This fireplace is packed with convenience features like dual heat settings. a 9-hour timer. and a convenient remote control. Apart from being a stylish media stand. it brings the cozy ambiance of a natural fireplace to your home without all the smoke or constant maintenance. The mantel top can accommodate flat panel TVs up to a 60-inches. while the A/V shelves underneath house additional media components. In addition. there are four adjustable storage compartments behind two glass doors that provide plenty of room for games. DVDs. or showcasing some of your favorite decor. The electric insert produces 5.115 BTUs of fan-forced heat that can quickly heat a 210 sq. ft. room. An enchanting flame display dances across the back of the firebox. creating movement that is sure to catch your eye. Embers of light glaze across the logs within. adding highlights throughout the enhanced log display Features59 in. media stand with a built-in electric fireplaceSmooth MDF frame with a warm Walnut finishQuickly warms a 210 sq. ft. roomMantel top accommodates flat panel TVs up to 60 in.Includes two A/V shelves. four adjustable storage compartments. and two protective glass doorsEnhanced log insert offers a realistic display of flames and logsFireplace operates off of fan-forced air with dual heat settings. a flame only mode. and 9 hr. timerConvenient remote control included for adjusting the fireplace settings from across the roomAutomatic thermal safety switch for overheating protectionCSA certifiedAssembly requiredSpecificationsColor: WalnutHeat Output: 800W (Low) & 1500W (High)AV Shelf Dimension: 27.5" L x 17" W x 5.78" H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 620W, 1.0" W x 6' L (BIH101060L)
- GOODMAN B1256560 Sequencer (B1256560)
- UEI TEST INSTRUMENTS Wireless Refrigerant Charging Kit (HUB4)
- TRU AIRE 6 in. H X 12 in. W 1-Way White Aluminum Wall/Ceiling Register (CA301HM12X06)
- HASTINGS HOME Hastings Home Black Curved Glass Electric Fireplace Wall Mount and Remote (483067NNK)
- HASTINGS HOME Electric Fireplace 59-inch Console TV Stand with Shelves, Remote Control and LED Flames (Black) (963844BAS)
- HASTINGS HOME Hastings Home 26-Inch Electric Fireplace, Wall Mount, 2 Heat Settings, Dimmable, Remote Control, Black (188383ONG)
- MANHATTAN COMFORT Brighton 60" Fireplace with Glass Shelves and Media Wire Management in Grey (FP4-GY)
- HASTINGS HOME Electric Fireplace 47-inch Console TV Stand with Shelves, Remote Control and LED Flames (Gray) (201106LYY)
- HASTINGS HOME Hastings Home 31 inch LED Backlit Fireplace, Silver (350020NKD)
- NORTHWEST Northwest M029010 Black Glass Panel Electric Fireplace Wall Mount & Remote (M029010)
- Cambridge Electric Fireplaces