Cambridge

Cambridge CAM6022-1WALLED 59 in. Electric Fireplace in Walnut with Entertainment Stand & Multicolor LED Flame Display


original price: $990.99
6% off
new price: $922.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Enjoy comfortable warmth anywhere in your home with the Savona 59-inch electric fireplace media stand. This fireplace is packed with convenience features like dual heat settings, a 9-hour timer, and a convenient remote control. Apart from being a stylish media stand, it brings the cozy ambiance of a natural fireplace to your home without all the smoke or constant maintenance. The mantel top can accommodate flat panel TVs up to a 60-inches, while the A;V shelves underneath house additional media components. In addition, there are four adjustable storage compartments behind two glass doors that provide plenty of room for games, DVDs, or showcasing some of your favorite decor. The multi-color LED insert produces 5,115 BTUs of fan-forced heat that quickly warms a 210 sq. ft. room. An enchanting flame display dances across the back of the firebox, creating movement that is sure to catch your eye. Simply turn it on and enjoy the serene, warm effect that it brings to your home. Features59 in. media stand with a built-in electric fireplaceSmooth MDF frame with a warm walnut finishQuickly warms a 210 sq. ft. roomLED fireplace insert features a color-changing flame displayMantel top accommodates flat panel TVs up to 60 in.Includes two A;V shelves, four adjustable storage compartments, and two protective glass doorsFireplace operates off of fan-forced air with dual heat settings, a flame only mode, and 9 hr. timerConvenient remote control included for adjusting the fireplace settings from across the roomAutomatic thermal safety switch for overheating protectionCSA certifiedAssembly required SpecificationsColor: WalnutHeat Output: 800W (Low) & 1500W (High)AV Shelf Dimension: 27.5" L x 17" W x 5.78" H

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.