Shop All Electric Fireplaces
Cambridge
Cambridge CAM6022-1WAL 59 in. Electric Fireplace in Walnut with Entertainment Stand & Charred Log Display
Mfr # CAM6022-1WAL
Zoro # G203980939
product price: $992.99
/ea
Free Shipping & Returns
$992.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # CAM6022-1WAL
- Zoro # G203980939
- UPC # 819430021734
- Country of Origin China
- Category Electric Fireplaces
Description
Enjoy comfortable warmth anywhere in your home with the Savona electric fireplace mantel with multi-color fireplace insert. The forced-air electric heater insert features 2 heat settings. timer and handy remote control. With log and flame effect. this contemporary unit gives you all the cozy ambiance of a traditional fireplace without the smoke or mess. In addition. the full-surround mantel also functions as a media center. The mantel top accommodates up to a 60 in. flat panel TV. while the A/V shelves underneath house additional media components. In addition. there are 4 adjustable storage compartments behind 2 glass doors that provide plenty of room for games. DVDs. or showcasing some of your favorite decor. The electric fireplace insert produces 5.115 BTUs of fan-forced heat that can quickly heat a 210 sq. ft. room. The flames can display with or without heat. making it perfect for use throughout the year. Features59 in. media stand with a built-in electric fireplaceSmooth MDF frame with a warm walnut finishQuickly warms a 210 sq. ft. roomMantel top accommodates flat panel TVs up to 60 in.Fireplace insert operates off of fan-forced air and displays flames across a bed of charred logsDual heat settings. flame only mode. and 9 hr. timerMantel includes 2 A/V shelves. 4 adjustable storage drawers. and 2 protective glass doorsConvenient remote control included for adjusting the fireplace settings from across the roomAutomatic thermal safety switch for overheating protectionCSA certifiedAssembly requiredSpecificationsColor: WalnutHeat Output: 800W (Low) & 1500W (High)AV Shelf Dimension: 27.5" L x 17" W x 5.78" H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENT-RITE 1 1/8" Adjustable Angle Steam (1)
- DAYTON Rectangular OEM Blower, 3040 RPM, 1 Phase, Direct, Rolled Steel (1TDU9)
- SIEMENS Electric Actuator, 62 in.-lb., -25 to130 (GMA121.1P)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 18W (20UA33)
- NORTHWEST Northwest M029010 Black Glass Panel Electric Fireplace Wall Mount & Remote (M029010)
- MANHATTAN COMFORT Electric 23 " Fireplace Box with Heat Functionality (FPBOX1)
- HASTINGS HOME Electric Fireplace 59-inch Console TV Stand with Shelves, Remote Control and LED Flames (Black) (963844BAS)
- NORTHWEST Northwest 80-2000A-54 54 in. Wall Mounted LED Fire & Ice Flame with Remote Electric Fireplace (80-2000A-54)
- HASTINGS HOME Hastings Home 42-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (910742VLZ)
- HASTINGS HOME Electric Fireplace TV Stand, 29" Freestanding Console, Faux Logs, LED Flames, Heater Center (Black) (240282ZSX)
- HASTINGS HOME Electric Fireplace 47-inch Console TV Stand with Shelves, Remote Control and LED Flames (Gray) (201106LYY)
- Cambridge Fireplaces & Stove Heaters