Shop All Fireplace Tools
Cambridge
Cambridge CAM5735-2SBL Fireplace Entertainment Stand in Slate Blue with 50 in. Color-Changing Fireplace Insert & Driftwood Log Display
Mfr # CAM5735-2SBL
Zoro # G804063376
product price: $995.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$995.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # CAM5735-2SBL
- Zoro # G804063376
- UPC # 192487245088
- Country of Origin China
- Category Fireplace Tools
Description
Treat yourself to an evening by the fire with Cambridge electric fireplaces. The San Jose entertainment stand will add style and function to any room its placed in. Stunning displays of flames and driftwood logs will light up the room in an instant. creating a warm setting in your home. The 57.8-inch mantel holds the fireplace insert securely in place and is perfect for flat-screen TVs up to 55-inches. There are three built-in shelves across the top of the unit to store any A/V components that connect to your TV. At the push of a button. ignite the flames and enjoy a cozy ambiance for watching your favorite movies or playing video games. The fireplace display consists of 10 LED colors and 10 flame effects. Adjustable brightness settings are the most convenient as you go from day to night. Simply pick up the remote control provided. adjust to your preference. and enjoy fireside entertainment in the comfort of your home. FeaturesSan Jose fireplace entertainment stand in slate blueQuickly warms a 300 sq. ft. roomMantel top accommodates flat-panel TVs up to 55"WSmooth MDF frame with 3 AV shelvesMulti-color LED flame display over a bed of driftwood logsFireplace insert features a smooth. black bezel and tempered-glass surfaceAdjustable temperature. flame color. and brightness settingsFlames operate with and without heat - perfect for year-round useFan-forced air heater with built-in overheat protection9-hr. programmable timer and auto shut-offConvenient remote control included for adjusting settings from across the room - battery includedEasy to use and operateFireplace insert can also be wall-mounted on its own
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Crankcase Heater, 120V 70W 7-9"Dia 15" (HT32BH970)
- MRCOOL 3 Ton 28.7 EER 2 Stage Geothermal Heat Pump Vertical Package Unit (GCHPV036TGTANXL)
- DANFOSS Coil, 24Vac Coil (018Z6826)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 24"x 24"x 1", MERV 8 (102-740-010)
- DAGAN Dagan SB100 Ash Brush & Shovel with Stand; Black (SB100)
- HY-C Stove Board, 52 in L, 36 in W, Slate Gray (L3652GT-3)
- UNIFLAME Steel Log Rack, Black (W-1881)
- DURAFLAME Firelog Ind/Otd 3Hr 4.5Lb (04537)
- GARDENISED Indoor and Outdoor Patio Iron Firewood Log Cart with Wheels and Fireplace Tool Set, Black (QI004553)
- DYNA-GLO Pleasant Hearth Ash Can 614 (614)
- BLUEPRINTS Black Coal Fireplace Holder (BL2674744)
- Cambridge Fireplaces & Stove Heaters