Cambridge

Cambridge CAM5735-1MAH San Jose Fireplace Entertainment Stand with 50 in. Color Changing Fireplace Insert & Crystal Rock Display; Mahogany


product price: $1,139.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Treat yourself to an evening by the fire with Cambridge electric fireplaces. The San Jose entertainment stand will add style and function to any room its placed in. Stunning displays of flames and crystals will light up the room in an instant, creating a warm setting in your home. The 57.8-inch mantel holds the fireplace insert securely in place and is perfect for flat-screen TVs up to 55-inches. There are three built-in shelves across the top of the unit to store any A;V components that connect to your TV. At the push of a button, ignite the flames and enjoy a cozy ambiance for watching your favorite movies or playing video games. The fireplace display consists of 10 LED colors and 10 flame effects. Adjustable brightness settings are the most convenient as you go from day to night. Simply pick up the remote control provided, adjust to your preference, and enjoy fireside entertainment in the comfort of your home. FeaturesSan Jose fireplace entertainment stand in mahoganyQuickly warms a 300 sq. ft. roomMantel top accommodates flat-panel TVs up to 55"WSmooth MDF frame with 3 AV shelvesMulti-color LED flame display over a bed of crystal rocksFireplace insert features a smooth, black bezel and tempered-glass surfaceAdjustable temperature, flame color, and brightness settingsFlames operate with and without heat - perfect for year-round useFan-forced air heater with built-in overheat protection9-hr. programmable timer and auto shut-offConvenient remote control included for adjusting settings from across the room - battery includedEasy to use and operateFireplace insert can also be wall-mounted on its own SpecificationsColor: MahoganyDimension: 14.4" D x 57.8" W x 35" H

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.