Cambridge CAM5021-2WHT 50 x 14.6 x 21 in. Sorrento Fireplace Mantel with Log Electric Insert; White
Mfr # CAM5021-2WHT
Zoro # G004109508
Product Information
- Brand Cambridge
- MFR # CAM5021-2WHT
- Zoro # G004109508
- UPC # 13964861822
- Country of Origin China
- Category Fireplace Mantels
Description
Enjoy comfortable warmth anywhere in your home with the Cambridge Sorrento full-surround fireplace mantel with electronic fireplace insert. The forced-air electric heater insert features 2 heat settings, timer and handy remote control. With log and flame effect, this transitional unit gives you the cozy ambiance of a traditional fireplace with no smoke or mess. In addition, the full-surround mantel also functions as a media center. The mantel top accommodates up to a 50-inch flat panel TV, an open shelf houses electronic components, plus space-saving storage compartments hidden behind cabinet-style doors provide room for games and DVDs.
Features- Sorrento Fireplace Mantel with Log Electric Insert
- Forced Air Heater, Timer, Remote Control, Shelving, TV Stand
- Wood Composite
- Remote Control
- Wipe Clean with a Damp Cloth
- Assembly required
- Color: White
- Dimension: 50 x 14.6 x 21 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Swaged Cartridge Heater, 57W/sq. In. (HDC00317)
- DAYTON Convection Ceiling Heater, 208V, 17,100Btu (2YU43)
- ACCUMULAIR Pleated Air Filter, 18" x 18" x 2", 6 Pack (FB18X18X2_6)
- JOHNSON CONTROLS Pressure Switch, Open at 35 (P100AP-2C)
- EKENA MILLWORK 9 1/4"W x 8 1/4"D x 41 3/4"H Monique Classic Surround (SUR42X09X08MO)
- PEARL MANTELS 48 In. The Berkley Fireplace Mantel Medium Density Fiberboard, White Paint (520-48)
- CREATIVE HARDWOODS Reclaimed Barn Beam Mantel 4Hx8Dx72L (4872b)
- PEARL MANTELS Pearl Mantels 420-72-15 The Savannah 72 in. Shelf or Mantel Shelf; Taos Finish (420-72-15)
- CREATIVE HARDWOODS Reclaimed Barn Beam Mantel 4in. H x 6in. D x 48in. L (4648b)
- EKENA MILLWORK 6 1/2"W x 8 1/8"D x 27 3/8"H Marseille Surround (SUR27X06X08MA)
- PEARL MANTELS 48 In. The Lindon Shelf Or Mantel Shelf Finish, Cherry Distressed (490-48-70)
- Cambridge Fireplaces & Stove Heaters