Shop All Electric Fireplaces
Cambridge
Cambridge CAM5021-1WHTLG3 Seville Electric Fireplace Heater with 47 in. White TV Stand Enhanced Log Display; Multi Color Flames
Mfr # CAM5021-1WHTLG3
Zoro # G103980619
product price: $919.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$919.99
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
- Brand Cambridge
- MFR # CAM5021-1WHTLG3
- Zoro # G103980619
- UPC # 192487120323
- Country of Origin China
- Category Electric Fireplaces
Description
FeaturesSeville 47-in. electric fireplace heater with enhanced log display. multi-color flames. and white entertainment standFreestanding design with a faux-fireplace heater that quickly warms a 210 sq. ft. room1500W electric fireplace insert features an enhanced log display without the mess and hassle of a real fireplaceSturdy MDF frame features 4 storage shelves. wide AV shelf. and a 47-in. mantel that can hold flat screen TV's up to 50-in. wideEnhanced log insert features a realistic log display with a multi-color flame effectFaux-marble mantle adds a touch of modern elegance to the designDual-heat settings and a 9-hour timerFlames can be set to function with or without heat - perfect for year-round useA convenient remote control is included to adjust settings from across the roomSpecificationsColor: White & Multi ColorSize: 47"
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
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DD01)
- TPI Fan Override, 60-100KW, 5100 (56811003)
- DAYTON Blower Wheel, Dia 9 7/16 In, Bore 1/2 In, Wheel Width (In.): 8 in (2UTU6)
- DAYTON Wall Collar, 48 In, Galvanized Steel (1WBV5)
- PUR Pleasant Hearth Sheridan 31.75 in. W 1000 sq ft Dark Gray Traditional Infrared Fireplace (GLF-5002-205)
- HASTINGS HOME Hastings Home 36-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (231019LDW)
- HASTINGS HOME Hastings Home 50-inch Electric Fireplace- Black (139643QTM)
- MONESSEN Monessen SF-MEDIA-LOGS SimpliFire Log Set for Allusion Electric Fireplace (SF-MEDIA-LOGS)
- HASTINGS HOME Electric Fireplace TV Stand, 29" Freestanding Console, Faux Logs, LED Flames, Heater Center (Black) (240282ZSX)
- HASTINGS HOME Electric Fireplace 59-inch Console TV Stand with Shelves, Remote Control and LED Flames (Black) (963844BAS)
- NORTHWEST Northwest M029010 Black Glass Panel Electric Fireplace Wall Mount & Remote (M029010)
- Cambridge Fireplaces