Shop All Electric Fireplaces
Cambridge
Cambridge CAM5021-1MAHLG3 47 in. Seville Electric Fireplace Heater with TV Stand; Mahogany
Mfr # CAM5021-1MAHLG3
Zoro # G104032065
product price: $798.99
/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # CAM5021-1MAHLG3
- Zoro # G104032065
- UPC # 192487120293
- Country of Origin China
- Category Electric Fireplaces
Description
The Seville electric fireplace will quickly turn your room into a cozy conversation space. Not only is it packed with heat functions and adjustable flame displays. it doubles as an entertainment stand with additional storage solutions. The mantel features a faux marble top that is long enough to accommodate flat panel TVs up to 50 inches. A long A/V shelf lies underneath. creating a convenient compartment for items like soundbars. DVD players. game consoles. and cable boxes. Four small storage compartments are located on both sides of the fireplace insert. They offer a convenient place for DVDs or showcasing your favorite decor. The shelf dividers can also be removed. creating two tall compartments for vertical modems. routers. and subwoofers. The enhanced log insert produces 5.115 BTUs of fan-forced heat that quickly warms a 210 sq. ft. room. An enchanting. multi-color flame display dances across the back of the firebox. creating movement that is sure to catch your eye. Embers of light glaze across the logs within. adding more depth to the realistic log display. The brightness and heat settings can be adjusted at the push of a button. and you even have the option to display the flames with or without heat. FeaturesSeville 47-in. electric fireplace heater with enhanced log display. multi-color flames. and Mahogany entertainment standFreestanding design with a faux-fireplace heater that quickly warms a 210 sq. ft. room1500W electric fireplace insert features an enhanced log display without the mess and hassle of a real fireplaceSturdy MDF frame features 4 storage shelves. wide AV shelf. and a 47-in. mantel that can hold flat screen TV's up to 50-in. wideEnhanced log insert features a realistic log display with a multi-color flame effectFaux-marble mantle adds a touch of modern elegance to the designDual-heat settings and a 9-hour timerFlames can be set to function with or without heat - perfect for year-round useA convenient remote control is included to adjust settings from across the roomSpecificationsColor: MahoganySize: 47 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIFY AIR MA40R2 H14 True HEPA 999 Particle Removal 2PK (MA-40UR-2)
- MCQUAY/DAIKIN Transformer, 208 - 240V 24V - Sec 50Va (060614102)
- ARCTIC AIR Pocket Chill 2 sq ft Portable Evaporative Cooler 1 CFM (AAPKT-MC12/6)
- RANCO Control, Pressure (O11-1711)
- HASTINGS HOME Electric Fireplace TV Stand up to 48" Console, Media Shelves, Remote Control, LED Flames (407347JMP)
- EMPIRE Empire DVFB32SBL Fireplace with Barrier Screen; Black (DVFB32SBL)
- HASTINGS HOME Hastings Home 31 inch LED Backlit Fireplace, Silver (350020NKD)
- MANHATTAN COMFORT Electric 23 " Fireplace Box with Heat Functionality (FPBOX1)
- HASTINGS HOME Electric Fireplace Wall Mounted, Color Changing LED Flame and Remote, 36 Inch, (White) (791130CVG)
- MAJESTIC PET Majestic DVP90ST 90 Degree Elbow Burning Fireplace (DVP90ST)
- HASTINGS HOME Hastings Home 42-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (910742VLZ)
- Cambridge Electric Fireplaces