Cambridge CAM5021-1CHRLG2 50 x 13.4 x 21 in. Fireplace Mantel with Logs & Grate Electric Insert; Cherry
Mfr # CAM5021-1CHRLG2
Zoro # G404109740
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # CAM5021-1CHRLG2
- Zoro # G404109740
- UPC # 819430021017
- Country of Origin China
- Category Vented Gas Fireplace Logs
Description
The Lexington Infrared Electric Fireplace Mantel in Empire Cherry is a beautiful, elegant design boasting a rich cherry finish. The ornate detailings of the mantel include serpentine carvings, a deep cherry finish, and high quality hardwood veneers and solids. The larger firebox features glowing embers, carved logs and the SpectraFire Plus flame technology, which allows you to customize the look of the fire - 5 color , 5 brightness and speed settings. The unit is also operable independent of the heat for true -round enjoyment. The included remote allows you to turn the unit on/off, adjust the downlight, set the timer, and control the flames.
Features- Fireplace Mantel with Logs & Grate Electric Insert
- Classic cherry finish with dramatic moldings
- Powerful infrared supplemental heater
- Remote controls for ease of use
- No venting required and no emissions
- Protection from overheating - Safer Plug Technology
- Color: Cherry
- Dimension: 50 x 13.4 x 21 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 7-7/16 In. L (75A6)
- TEMPCO Tubular Enclosure Heater, 250W, 120V (EHT00033)
- WHITE-RODGERS 24A34-5 Electric Heat Sequencer (24A34-5)
- IO HVAC CONTROLS Zone Damper, BM, Rectangular, 20x8" (HD-2008-BM)
- ESSAY GROUP Essay Group 223145 Light Go Bonfire Log (223145)
- MOBILIARIO 16 in. Ceramic Fiber Log Set - 4 Piece (MO2107186)
- DWELLINGDESIGNS Arizona Weathered Oak See-Through Logs18 in. (DW301614)
- AMERICAN FIRE GLASS Small Black Lava Rock - 10 Lb Bag (LAVA-S-10)
- EMPIRE Empire LS60SHF Driftwood Ceramic Fiber Log Set with Rock Set - 22 Piece (LS60SHF)
- EMPIRE Empire LS18C2 24 in. Ceramic Fiber Log Set; Charred Oak - 4 Piece (LS18C2)
- AMERICAN FIRE GLASS Medium Black Lava Rock - 10 Lbs (LAVA-M-10)
- Cambridge Fireplaces & Stove Heaters