Shop All Electric Fireplaces
Cambridge
Cambridge CAM23INS-1BLK 23 in. Freestanding 5116 BTU Electric Fireplace Insert with Remote Control
Mfr # CAM23INS-1BLK
Zoro # G004063008
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # CAM23INS-1BLK
- Zoro # G004063008
- UPC # 192487079676
- Country of Origin China
- Category Electric Fireplaces
Description
Do you have a built-in fireplace but avoid using it due to the mess and maintenance of a real fire Make the most of those vacant spaces with this 23-inch electric fireplace insert from Cambridge. Simply place the insert inside the fireplace and plug it into a standard electrical outlet nearby. This fireplace insert provides the comfort and appeal of a real fire. without the mess and stress that goes along with it. The remote control provided allows you to power and adjust the settings from across the room. It quickly heats up a 210 sq. ft. room and can be set to a flame-only mode when additional heat in your home isn't needed. making it perfect for use throughout the year! Enjoy a warm and cozy night by the fire with an electric fireplace heater from Cambridge. FeaturesFreestanding electric fireplace insertPerfect for filling vacant fireplaces2 heat settings with automatic overheat protectionQuickly warms a 210 sq. ft. roomAdjustable brightness9-hour timerConvenient remote control includedSpecificationsDimension: 7.1" D x 22.8" W x 19.7" H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Axial Fan, Square, 24V DC, - Phase, 170 cfm, 4 11/16 in W. (2RTJ7)
- PUROLATOR Air Filter, 16x16x2 DMK80 - MERV 8 (6 Pack) (16x16x2x1 DM (6 Pack))
- DAYTON Blade, Fan, 20 In, RPM Low: 1, 050 (4C230)
- DAYTON Convection Portable Gas Heater, Liquid Propane, 50,000 to 80,000 BtuH (6BY73)
- MAJESTIC PET Majestic DVP90ST 90 Degree Elbow Burning Fireplace (DVP90ST)
- NORTHWEST Northwest 80-EF451S Black Glass Panel Electric Fireplace Wall Mount & Remote (80-EF451S)
- NORTHWEST Northwest M029010 Black Glass Panel Electric Fireplace Wall Mount & Remote (M029010)
- EMPIRE Empire DVFB32SBL Fireplace with Barrier Screen; Black (DVFB32SBL)
- HASTINGS HOME Hastings Home 54-inch Electric Fireplace, Wall Mount, Front Vent, LED Flame and Remote Control (905948PJJ)
- HASTINGS HOME Hastings Home Black Curved Glass Electric Fireplace Wall Mount and Remote (483067NNK)
- HASTINGS HOME Electric Fireplace TV Stand up to 48" Console, Media Shelves, Remote Control, LED Flames (407347JMP)
- Cambridge Fireplaces