Shop All Notebooks & Journals
Cambridge
Black Wire Bound Notebook
Mfr # 06062
Zoro # G5235931
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Number of Sheets 80
- Cover Color Black
- Cover Material 20-pt. Linen
- Paper Weight 20 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cambridge
- MFR # 06062
- Zoro # G5235931
- UPC # 043100060628
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8 1/2" x 11" |
Size | 11 x 8.5 |
Width | 8.5" |
Length | 11" |
File Size - Clipboard | Letter |
Book Width | 8.5" |
Book-Spine Length | 11" |
Sheet Ruling Size | 11/32" |
Description
Notebook,Wire Bnd 20,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 2" Open Poly Bags, 2 mil, Clear, PK 1000 (5ZW06)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, 5 Assorted Ink Colors, Black Barrel, PK8 (2126231)
- C-LINE PRODUCTS Self-Adhesive Attaching Strips, 3-Hole Punched, 11 x 1, PK200 (64713)
- ZORO SELECT Shipping Box, 15x15x10 in (55NM59)
- CAMBRIDGE 8" x 5" Black Notebook (06074)
- CAMBRIDGE 8-1/2" x 11" Black Meeting Notebook (0613208)
- CAMBRIDGE Black Business Notebook (0667206)
- CAMBRIDGE QuickNotes Business Black Notebook (06066)
- CAMBRIDGE 9-1/2 x 7-1/4" Side Bound Guided Business Notebook, Black, 80 Pg (06122)
- PACON Composition Book, Grade 3, Red, 9.75 x 7.75, 24 Sheets/Book, PK24 (MMK37139)
- ROARING SPRING Pallet of Exam Books, 8.5"x7", 4 sht/8 pg of 15# White Paper, Wide Ruled W/ Margin, Heavy Blue Cover (77510PL)
- Cambridge Notebooks & Journals