Shop All Notebooks & Journals
Cambridge
8" x 5" Black Notebook
Mfr # 06074
Zoro # G6247039
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8 x 5
- Cover Color Black
- Cover Material 20-pt. Linen
- Features Black Linen Cover—Single subject.
- Binding Wire-O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # 06074
- Zoro # G6247039
- UPC # 043100060741
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8 x 5 |
Width | 5" |
Size | 8 x 5 |
Length | 8" |
Sheet Ruling Size | 11/32" |
Book Width | 5" |
Book-Spine Length | 8" |
Description
Notebook,8 In.X5 In.20#,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLODEX Organizer Deep Drawer, Metal Mesh, Black (22131)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Broad, Blue Ink (63733)
- PAPER MATE ComfortMate Ultra BP Pen, Retract, Fine 0.8 mm, Blue Ink/Barrel, PK12 (6360187)
- BARCHARTS BarCharts 9781423220145 Excel For Business Math Quickstudy Easel (9781423220145)
- CAMBRIDGE 8-1/2" x 11" Black Meeting Notebook (0613208)
- CAMBRIDGE 9-1/2 x 7-1/4" Side Bound Guided Business Notebook, Black, 80 Pg (06122)
- CAMBRIDGE QuickNotes Business Black Notebook (06066)
- CAMBRIDGE Black Business Notebook (0667206)
- UNIVERSAL Steno Pads, Gregg Rule, Red Cover, 80 Green-Tint 6 x 9 Sheets (UNV86920)
- AMPAD White Narrow Dual Pad, 50 Pg (20-346)
- TOPS BUSINESS FORMS TOPS, DOCKET GOLD PLANNER & PROJECT PLANNER, COLLEGE, BLACK, 8.5 X 11.75, 70PK (63753)
- Cambridge Notebooks & Journals