Shop All Notebooks & Journals
Cambridge
5" x 8" Black Notebook, 1 Subject
Mfr # 06096
Zoro # G6247020
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8 x 5
- Cover Color Dark Gray
- Cover Material 20-pt. Linen
- Features QuickNotes® Format—Highlighted areas for important notes simplify reviewing your action-item progress.
- Binding Wire-O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cambridge
- MFR # 06096
- Zoro # G6247020
- UPC # 043100060963
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8 x 5 |
Size | 8 x 5 |
Length | 8" |
Width | 5" |
Book Width | 5" |
Book-Spine Length | 8" |
Description
Notebook,5 In.X8 In.,1Subject,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Strapping Protectors, .160, 3" x 3" x 6", White, 480/Case (SP336160)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 10FT- Blue (WL-ED-PE-200-10-BL)
- MIDWEST PACIFIC Drawstring Parts Bag, 7x5in, PK100 (MP-57CB1)
- AVERY Name Badge Kit w/Badges/Lanyards/Tickets, 25/PK, WE/CL/BK 25PK (AVE8520)
- CAMBRIDGE 8-1/2" x 11" Black Meeting Notebook (0613208)
- CAMBRIDGE 9-1/2 x 7-1/4" Side Bound Guided Business Notebook, Black, 80 Pg (06122)
- CAMBRIDGE 8" x 5" Black Notebook (06074)
- CAMBRIDGE Black Business Notebook (0667206)
- CAMBRIDGE QuickNotes Business Black Notebook (06066)
- PACON Paper, News, Ruld, Skipln, 3/4"" Pk (PAC2635)
- TOPS 8-1/2 x 11-3/4" Colored Writing Pad, Pk12 (TOP63120)
- Cambridge Notebooks & Journals