Camaflexi C413-Wh Low Loft Bed Mission Headboard White Finish; Twin Size Mattress
Mfr # C413_WH
Zoro # G203680334
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camaflexi
- MFR # C413_WH
- Zoro # G203680334
- UPC # 810692020305
- Country of Origin China
- Category Bed Frames
Description
Loft Beds are an intelligent solution for limited spaces because they free up so much floor space for play, study or extra storage. The Camaflexi Low Loft bed is the perfect compromise for younger kids who may not be ready for a high loft bed. Constructed entirely of solid wood, this bed comes equipped with front and rear guard rails, and an extra deep, grooved step ladder for added safety and comfort. Included is a slat roll foundation, with our unique, ultra sturdy, center rail support system, guaranteeing maximum security and longevity. The timeless Mission Style and the bright, high quality, child-safe, white protective finish is as handsome as it is durable. The extra spacious area afforded below the bed is perfect for a homework center or extra storage with the addition of one our desks or matching dressers. The Camaflexi system offers the best in sturdy, eco-friendly and healthy furniture for your growing child's needs.
Features:- Featured in the timeless Mission Style to compliment your room decor.
- Constructed of 100%, all natural, solid wood.
- Includes a slat roll foundation, with our unique extra sturdy center rail support system for added longevity.
- Shown in our child safe, white protective finish.
- Features our unique extra deep grooved steps on ladder for added safety and comfort when climbing.
- Meets and⁄or exceeds all ASTM and U. S. Government safety standards for Loft Beds.
- Verifiable sustainable wood source, both Eco and People Friendly.
- Under bed clearance from bottom of bed rail is 31 in.
- Clearance between post and ladder is 59 in.
- Takes standard twin size mattress. Mattress not included.
- Maximum Dimension -52 D x 80 1/2 W x 48 1/2 H in.
- Item Weight - 123 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Bed Wedge, Wht, 24inLx10inH (802-8027-1900)
- DUOBED 30" Storage Ottoman, Ocean Blue (MFO30-AZ)
- HOMELEGANCE Norwich Dining Table (5055-82)
- ACURITE 18" Analog Thermometer Wall Clock, Brown (50314A2)
- FLASH FURNITURE Queen Size Beige Fabric Platform Bed & Mattress (HG-BM10-35-GG)
- BAXTON STUDIO Sinclaire Grey Upholstered Walnut-Finished Queen Sized Platform Bed (146-8158)
- BAXTON STUDIO Kaia Mid-Century Modern Walnut Brown Finished Wood Twin Size Platform Bed Frame (183-11177-Zoro)
- FLASH FURNITURE Beige King Platform Bed with Tufted Headboard (YK-1077-BEIGE-K-GG)
- DONCO KIDS Donco Kids PD-795AW-Modular-C3 Twin Louver Low Loft in White with 3 Drawer Chest & Small Bookcase (PD_795AW_Modular_C3)
- BAXTON STUDIO Redmond Mid-Century Modern Walnut Brown Finished Wood and Synthetic Rattan Queen Size Platform Bed (183-11058-Zoro)
- ATLANTIC FURNITURE Nantucket King Size Headboard, White (AR282852)
- Camaflexi Beds and Mattresses