Shop All Fan Parts
Cam-Stat
Limit Switch, 7 In
Mfr # F569
Zoro # G0042169
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Switch
- Fits Brand CAMSTAT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Limit Switch |
Features | Length: 7"; Fan off Temperature: 120F to 250F |
Includes | Switch |
Fits Brand | CAMSTAT |
Description
Limit Switch, Fits Brand Cam-Stat, Includes Switch
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Plug Housing, 3334485008 (3334485008)
- DELTA BREEZ Bath Fan 70 Cfm (SLM70)
- DAYTON 48 in Agricultural Wall Exhaust Shutter, 54 in x 54-1/2 in (4GY95)
- TEMPCO Strip Heater, 240V, 8 In. L, 1200 Deg F (CSH00324)
- CAM-STAT Switch, w/Delay, 7 In (F560)
- DAYTON Spring Lock (VE22YK16SLG)
- DAYTON Handle (3231007300)
- DAYTON Intake Guard (41NL14)
- DAYTON Propeller (VE2LY96PG)
- CARRIER Condensate Trap (319830-402)
- DAYTON Blade Pulley (VE1YNW8BPULYG)
- Cam-Stat Fan Parts