Shop All Pressure Washers
Cam Spray
Water Pressure Washer, Pressure Washer Flow Rate: 5 gpm
Mfr # 3050EWM3-460
Zoro # G8650168
product price: $5,341.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$5,341.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3000 psi
- Pressure Washer Flow Rate 5 gpm
- Pressure Washer Water Type Cold
- HP 10 HP
- Power Type Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cam Spray
- MFR # 3050EWM3-460
- Zoro # G8650168
- UPC # 095879309361
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 3000 psi |
Item | Pressure Washer |
Pressure Washer Flow Rate | 5 gpm |
Pressure Washer Water Type | Cold |
HP | 10 HP |
Power Type | Electric |
Description
Pressure Washer,460V/3 Phase,Wall Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30" High Orange Metal Indoor-Outdoor Barstool (CH-31320-30GB-OR-GG)
- CLASSIC ACCESSORIES Weekend 80" x 26" x 3" Outdoor Chaise Cushion, Moon Rock (CMRCE80263)
- ZORO SELECT Poultry Netting, Height 24 In, 50 Ft. (4LVF7)
- T TERRE Lawn Tractor Cover Waterproof Heavy Duty Fits Most Riding Mowers Drawstring Hem (106004)
- CAM SPRAY Medium Duty 3000 psi 3.0 gpm Hot Water Gas Pressure Washer, Volts/Phase: n/a (3030QH)
- CAM SPRAY Portable Pressure Washer, 4 gpm, 2000 psi (2000XAR-NP)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Cold Water Pressure Washer, Power Type: Electric (4040EWM3)
- CAM SPRAY Light Duty 1450 psi 2.0 gpm Water Electric Pressure Washer (1500ADE)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Cold Water Electric Pressure Washer (3000WM/SS)
- CAM SPRAY Light Duty 1000 psi 2.2 gpm Cold Water Electric Pressure Washer (1000WM/SS)
- STALWART 2400 PSI Pressure Washer with 5 Nozzles (75-PT2018)
- Cam Spray Pressure Washers