Shop All Pressure Washers
Cam Spray
Water Pressure Washer, HP: 10 HP
Mfr # 4040EWM3-460
Zoro # G8505843
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,998.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 4000 psi
- HP 10 HP
- Pressure Washer Flow Rate 4 gpm
- Pressure Washer Water Type Cold
- Power Type Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cam Spray
- MFR # 4040EWM3-460
- Zoro # G8505843
- UPC # 095879309392
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 4000 psi |
Item | Pressure Washer |
HP | 10 HP |
Pressure Washer Flow Rate | 4 gpm |
Pressure Washer Water Type | Cold |
Power Type | Electric |
Description
Pressure Washer,460V/3 Phase,Wall Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Gatorline Round Trimmer Line, .080" by 208', 1/2Lb Donut (21-280)
- STARBAR Bite Free Disposable Outdoor Fly Trap (3005363)
- VILLACERA 9-Foot Outdoor Patio Umbrella, Beige (83-OUT5442)
- MTD Head Asm Cnt Tb (753-08156)
- CAM SPRAY Light Duty 2000 psi Water Electric Pressure Washer (208X)
- CAM SPRAY Medium Duty 3000 psi Water Electric Pressure Washer, HP: 7.5 HP (3000XAR)
- CAM SPRAY Medium Duty 2700 psi 2.5 gpm Hot Water Electric Pressure Washer, Amps AC: 28 (2725SHDE)
- CAM SPRAY Light Duty 1500 psi 3.0 gpm Cold Water Pressure Washer (1500WM/SS)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Hot Water Gas Pressure Washer, HP: 16 HP (4040QB)
- CAM SPRAY Light Duty 1450 psi 2.0 gpm Water Electric Pressure Washer (1500ADE)
- SIMPSON Heavy Duty Cold Water Gas Pressure Washer W/ Honda Engine, 3600 psi, 2.5 gpm (PS60995)
- Cam Spray Pressure Washers