Shop All Pressure Washers
Cam Spray
Medium Duty 3000 psi Water Gas Pressure Washer, HP: 10 HP
Mfr # 3050QE
Zoro # G7365410
product price: $11,097.38
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$11,097.38
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3000 psi
- Power Type Electric
- Pressure Washer Duty Rating Medium Duty
- Operating Pressure 3000 psi
- Pressure Washer Water Type Hot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cam Spray
- MFR # 3050QE
- Zoro # G7365410
- UPC # 095879301143
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 3000 psi |
Power Type | Electric |
Item | Pressure Washer |
Pressure Washer Duty Rating | Medium Duty |
Operating Pressure | 3000 psi |
Pressure Washer Water Type | Hot |
Pressure Washer Flow Rate | 5 gpm |
HP | 10 HP |
Description
Electric Pressure Washer,230V,3000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Backpack Blower, 600 cfm, 145 mph, 56 V (LB6000)
- REFUAH Heavy Resistance Water Dumbbell - Pair (RE117886)
- AFTERMARKET New Dipper Cylinder 140965A1 Fits Case Loader Backhoe 590Sl, 590Sm (HYI40-1400)
- KOHLER Cover Rain Cap (62 096 25-S)
- CAM SPRAY Medium Duty 3000 psi Water Electric Pressure Washer, HP: 7.5 HP (3000XAR)
- CAM SPRAY Portable Pressure Washer, 4 gpm, 2000 psi (2000XAR-NP)
- CAM SPRAY Medium Duty 2700 psi 2.5 gpm Hot Water Electric Pressure Washer, Amps AC: 28 (2725SHDE)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Water Electric Pressure Washer, Width: 22" (3000WM/SS-208V)
- CAM SPRAY Water Pressure Washer (3000WM/SS3-460)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Cold Water Electric Pressure Washer (3000WM/SS)
- SNOW JOE Sun Joe 24Volt iON Power Cleaner Kit (24V-PP350-LTE-P1)
- Cam Spray Pressure Washers