Shop All Pressure Washers
Cam Spray
Medium Duty 3000 psi Water Electric Pressure Washer, Pressure Washer Water Type: Cold
Mfr # 3050XS
Zoro # G7365569
product price: $4,686.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,686.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3000 psi
- Operating Pressure 3000 psi
- Pressure Washer Duty Rating Medium Duty
- Power Type Electric
- Pressure Washer Flow Rate 5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cam Spray
- MFR # 3050XS
- Zoro # G7365569
- UPC # 095879305707
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 3000 psi |
Item | Pressure Washer |
Operating Pressure | 3000 psi |
Pressure Washer Duty Rating | Medium Duty |
Power Type | Electric |
Pressure Washer Flow Rate | 5 gpm |
HP | 10 HP |
Pressure Washer Water Type | Cold |
Description
Electric Pressure Washer,230V,3000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Vermont Flag, 4x6 Ft, Nylon (145470)
- FABRICATION ENTERPRISES CanDo® Exercise Band Loop Exerciser, 3 Size Set -10", 15", 30"), Red (1440061)
- TRUE TEMPER Manure Handle, Fork, 48 in. L (2018600)
- BIRD-X Bird Repellent Netting, 14 ft x 100 ft. (NET-STR-100)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Water Electric Pressure Washer (4050BM)
- CAM SPRAY Medium Duty 3000 psi 3.0 gpm Hot Water Gas Pressure Washer, Volts/Phase: n/a (3030QH)
- CAM SPRAY Portable Pressure Washer, 4 gpm, 2000 psi (2000XAR-NP)
- CAM SPRAY Water Pressure Washer (3000WM/SS3-460)
- CAM SPRAY Light Duty 1500 psi 3.0 gpm Cold Water Pressure Washer (1500WM/SS)
- CAM SPRAY Water Pressure Washer, Operating Pressure (PSI): 3000 psi (3040EWM3-460)
- DAYTON Light Duty 1500 psi 2.1 gpm Cold Water Electric Pressure Washer (GC-1502-4DUH)
- Cam Spray Pressure Washers