Shop All Pressure Washers
Cam Spray
Medium Duty 3000 psi Water Electric Pressure Washer, HP: 7.5 HP
Mfr # 3000XAR
Zoro # G7365541
product price: $4,959.38
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,959.38
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3000 psi
- Pressure Washer Duty Rating Medium Duty
- Power Type Electric
- Operating Pressure 3000 psi
- Pressure Washer Water Type Cold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cam Spray
- MFR # 3000XAR
- Zoro # G7365541
- UPC # 095879300108
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 3000 psi |
Pressure Washer Duty Rating | Medium Duty |
Power Type | Electric |
Operating Pressure | 3000 psi |
Item | Pressure Washer |
Pressure Washer Water Type | Cold |
HP | 7.5 HP |
Pressure Washer Flow Rate | 4 gpm |
Description
Electric Pressure Washer,230V,3000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Pruning Shears Blade (48-44-2770)
- LOGO BRANDS Texas Stadium Seat (218-80)
- BIRD-X Solar Powered Electronic Mole Chaser (TX-MOLE)
- ARIENS Shear Bolt and Nut, Fits Ariens (52100100)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Cold Water Electric Pressure Washer (3000WM/SSM3)
- CAM SPRAY Light Duty 1450 psi 2.0 gpm Water Electric Pressure Washer (1500ADE)
- CAM SPRAY Medium Duty 2700 psi Cold Water Gas Pressure Washer (2700HX)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Hot Water Gas Pressure Washer, Usable Hours per Week: 40 (3040QH)
- CAM SPRAY Water Pressure Washer, Pressure Washer Flow Rate: 5 gpm (3050EWM3-460)
- CAM SPRAY Heavy Duty 4000 psi Cold Water Pressure Washer (404HYD)
- BE PRESSURE SUPPLY Thermostat-Immersed Probe, 59" C (85.400.071)
- Cam Spray Pressure Washers