Shop All Pressure Washers
Cam Spray
Medium Duty 3000 psi Water Electric Pressure Washer
Mfr # 3000GEAR
Zoro # G7365438
product price: $3,607.78
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$3,607.78
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3000 psi
- Operating Pressure 3000 psi
- Pressure Washer Duty Rating Medium Duty
- Power Type Electric
- HP 7.5 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cam Spray
- MFR # 3000GEAR
- Zoro # G7365438
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 3000 psi |
Item | Pressure Washer |
Operating Pressure | 3000 psi |
Pressure Washer Duty Rating | Medium Duty |
Power Type | Electric |
HP | 7.5 HP |
Pressure Washer Flow Rate | 4 gpm |
Pressure Washer Water Type | Cold |
Description
Electric PressureWasher,230VAC,3000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (89194)
- FLOWTRON Attractant, Fly Lure (FA-5000)
- B & B LUMP CHARCL CHAMPXL 24# (53077)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Picnic Bench with Backrest, Red (694557RD)
- CAM SPRAY Light Duty 1000 psi 2.2 gpm Cold Water Electric Pressure Washer (1000WM/SS)
- CAM SPRAY Medium Duty 3000 psi 3.0 gpm Hot Water Gas Pressure Washer, Volts/Phase: n/a (3030QH)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Cold Water Pressure Washer, Power Type: Electric (4040EWM3)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Hot Water Gas Pressure Washer, Usable Hours per Week: 40 (3040QH)
- CAM SPRAY Medium Duty 3000 psi Water Electric Pressure Washer, HP: 7.5 HP (3000XAR)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Cold Water Electric Pressure Washer (3000WM/SS)
- BE PRESSURE 4000 PSI Pressure Washer - 13HP, Honda GX Engine, General Pump (PE-4013HWPSGEN)
- Cam Spray Pressure Washers