Shop All Pressure Washers
Cam Spray
Medium Duty 3000 psi 5.0 gpm Cold Water Pressure Washer
Mfr # 3050EWM3A
Zoro # G7365499
product price: $5,864.58
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,864.58
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3000 psi
- Pressure Washer Flow Rate 5 gpm
- Pressure Washer Water Type Cold
- Pressure Washer Duty Rating Medium Duty
- Operating Pressure 3000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cam Spray
- MFR # 3050EWM3A
- Zoro # G7365499
- UPC # 095879307183
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 3000 psi |
Pressure Washer Flow Rate | 5 gpm |
Pressure Washer Water Type | Cold |
Item | Pressure Washer |
Pressure Washer Duty Rating | Medium Duty |
Operating Pressure | 3000 psi |
HP | 10 HP |
Power Type | Electric |
Description
Pressure Washer,Cold,230V,3000 psi,5 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Kit Service 4-Way (753-08391)
- NAAN Sprnklr Spike Whisper80' (525030)
- WEAVER LEATHER 8" Shaped Holster (08-97200-8)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Hot Water Gas Pressure Washer, HP: 16 HP (4040QB)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Hot Water Gas Pressure Washer, Usable Hours per Week: 40 (3040QH)
- CAM SPRAY Light Duty 1450 psi 2.0 gpm Hot Water Electric Pressure Washer (1450SHDE)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Cold Water Pressure Washer, HP: 7.5 HP (3040EWM)
- CAM SPRAY Heavy Duty 4000 psi Cold Water Gas Pressure Washer (4000HXS)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Hot Water Electric Pressure Washer (GH-3004-0M10)
- Cam Spray Pressure Washers