Shop All Pressure Washers
Cam Spray
Medium Duty 3000 psi 5.0 gpm Cold Water Electric Pressure Washer
Mfr # 3050EWMA
Zoro # G4521568
product price: $5,827.38
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,827.38
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3000 psi
- Pressure Washer Duty Rating Medium Duty
- HP 7.5 HP
- Pressure Washer Water Type Cold
- Pressure Washer HP Range 10 HP and Greater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cam Spray
- MFR # 3050EWMA
- Zoro # G4521568
- UPC # 095879307169
- Country of Origin United States
- Category Pressure Washers
Dimensions
Hose Dimensions | 3/8" x 50 ft. |
Height | 28" |
Width | 22" |
Length | 30" |
Details
Operating Pressure (PSI) | 3000 psi |
Pressure Washer Duty Rating | Medium Duty |
HP | 7.5 HP |
Item | Pressure Washer |
Pressure Washer Water Type | Cold |
Pressure Washer HP Range | 10 HP and Greater |
Pump Drive | Direct |
Operating Pressure | 3000 psi |
Amps AC | 40 |
Warranty | 5 yr. Pump, 1 yr. Electric Motor , 1 yr. Machine Frame, 90 days Accessories Including Tips, Guns, Wands, Hoses, Injectors, Unloaders, Gauges, Switches, Thermostats, GFCI, Thermal, Valves, Seals, Filters, Etc. |
Usable Hours per Week | 20+ |
Plug Type | Hard Wire |
Includes | Auto Start/ Stop, Gun, Dual-Wand with Soap Nozzle and (4) Q Meg Tips, Dual Chemical Injection |
Piston Material | Solid Ceramic |
Pump Type | Crankshaft |
Volts/Phase | 230/1 |
Detergent Injection System | Yes |
Pressure Washer Flow Rate | 4 gpm |
Power Type | Electric |
Net Weight | 253 lb. |
Description
Pressure Washer, Heavy Duty (2800 to 3299 psi), Operating Pressure 3000 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Wall Mount, 5.0 gpm, Detergent Injection System Yes, 10.0 HP, Volts/Phase 230/1, Pump Drive Direct, Pump Type Crankshaft, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 In. x 50 ft., Net Weight 253 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRACKETRON Bracketron 30mm Telescoping Support Brace (LTM-SA-102)
- SEYMOUR MIDWEST Perfection Digger, 4ft. Blue Handles (21245)
- DECKORATORS 5.5 in. H X 4 in. W Brown Wood Post Cap (72291)
- D&D Gate Latch, Powder coated, 4-5/16" W (DDSL2)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Hot Water Gas Pressure Washer, Usable Hours per Week: 40 (3040QH)
- CAM SPRAY Light Duty 1000 psi 2.2 gpm Cold Water Electric Pressure Washer (1000WM/SS)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Cold Water Electric Pressure Washer (3000WM/SS)
- CAM SPRAY Medium Duty 2700 psi 2.5 gpm Hot Water Electric Pressure Washer, Amps AC: 28 (2725SHDE)
- CAM SPRAY Light Duty 1450 psi 2.0 gpm Hot Water Electric Pressure Washer (1450SHDE)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Hot Water Gas Pressure Washer, HP: 16 HP (4040QB)
- MI-T-M Pressure Washer, 37 in L, 21 in W (GA-3200-0DMM)
- Cam Spray Pressure Washers