Shop All Pressure Washers
Cam Spray
Medium Duty 3000 psi 4.0 gpm Hot Water Gas Pressure Washer, Length: 45"
Mfr # MCB3040H
Zoro # G4522222
product price: $8,169.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,169.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3000 psi
- Pump Type Crankshaft
- Pressure Washer Duty Rating Medium Duty
- Power Type Diesel Fired Gas Powered
- Burner Fuel Diesel, Kerosene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cam Spray
- MFR # MCB3040H
- Zoro # G4522222
- UPC # 095879306308
- Country of Origin Multiple
- Category Pressure Washers
Dimensions
Hose Dimensions | 3/8" x 50 ft. |
Width | 35" |
Length | 45" |
Height | 42" |
Description
Pressure Washer, Heavy Duty (2800 to 3299 psi), 3000 psi, Gas, Pressure Washer Water Type Hot, Pressure Washer Style Skid Mount, Pressure Washer Flow Rate 4.0 gpm, Engine Brand Honda, Starter Type Electric, Engine Displacement 389cc, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 In. x 50 ft., Burner Fuel Diesel, Kerosene, Water Output Temp. 190 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (92-048)
- LOGO BRANDS Los Angeles Lakers 34oz Native Quencher Bottle (713-S34QB-63)
- KOHLER Module, Ignition (62 584 57-S)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-30X50)
- CAM SPRAY Heavy Duty 4000 psi Cold Water Gas Pressure Washer (4000HXS)
- CAM SPRAY Medium Duty 3000 psi Water Electric Pressure Washer, HP: 7.5 HP (3000XAR)
- CAM SPRAY Medium Duty 2700 psi Cold Water Gas Pressure Washer (2700HX)
- CAM SPRAY Water Pressure Washer (3000WM/SS3-460)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Water Electric Pressure Washer (4050BM)
- CAM SPRAY Medium Duty 3000 psi 3.0 gpm Hot Water Gas Pressure Washer, Volts/Phase: n/a (3030QH)
- SIMPSON Pressure Washer, 8.4 HP, 3500 psi, 23-1/2"W (IS61026)
- Cam Spray Pressure Washers