Shop All Pressure Washers
Cam Spray
Medium Duty 3000 psi 4.0 gpm Hot Water Electric Pressure Washer, HP: 7.5
Mfr # 30000SHDE
Zoro # G4521708
product price: $8,686.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,686.99
Free 30-Day Returns
Key Features
- Net Weight 550 lb.
- Pressure Washer Duty Rating Medium Duty
- Operating Pressure 3000 psi
- Hose Dimensions 3/8" x 50 ft.
- Pressure Washer Flow Rate 4.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cam Spray
- MFR # 30000SHDE
- Zoro # G4521708
- UPC # 095879300054
- Country of Origin United States
- Category Pressure Washers
Dimensions
Hose Dimensions | 3/8" x 50 ft. |
Width | 27" |
Height | 47" |
Length | 34" |
Description
Pressure Washer, Heavy Duty (2800 to 3299 psi), Operating Pressure 3000 psi, Electric, Pressure Washer Water Type Hot, Pressure Washer Style Cart, 4.0 gpm, Detergent Injection System Yes, 7.5 HP, Volts/Phase 230/1, Pump Drive Direct, Pump Type Triplex Plunger, Piston Material Ceramic, Usable Hours per Week 0 to 40, Hose Dimensions 3/8 In. x 50 ft., Burner Fuel Diesel, Kerosene, Water Output Temp. 196 Degrees F, Net Weight 550 lb., 5 yr. Pump Warranty, Includes 50 In. HOSE, Gun, Wand and Tips
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Lawn/Garden Tire, 4.80x8, d, 2 Ply, Turf (WD1083)
- SEYMOUR MIDWEST Weeding Hoe, 2.5x4" Head, 15" Handle (60727)
- SUNBELT Belt, Deck 48 0" x0" x0" (A-95405012A)
- TAYLOR TECHNOLOGIES 2 oz 4 Ph Indicator Reagent (TA35539)
- CAM SPRAY Light Duty 2000 psi 4.0 gpm Cold Water Electric Pressure Washer, Amps AC: 15 (2000WM/SSM3)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Cold Water Pressure Washer, Power Type: Electric (4040EWM3)
- CAM SPRAY Water Pressure Washer, Operating Pressure (PSI): 3000 psi (3040EWM3-460)
- CAM SPRAY Medium Duty 3000 psi 3.0 gpm Hot Water Gas Pressure Washer, Volts/Phase: n/a (3030QH)
- CAM SPRAY Light Duty 1450 psi 2.0 gpm Water Electric Pressure Washer (1500ADE)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Cold Water Pressure Washer, HP: 7.5 HP (3040EWM)
- INTERSTATE PNEUMATICS High Pressure Washer Professional Foam Cannon for Car Washing (PW7174)
- Cam Spray Pressure Washers