Shop All Pressure Washers
Cam Spray
Medium Duty 3000 psi 4.0 gpm Cold Water Pressure Washer, Power Type: Electric
Mfr # 3040EWM3A
Zoro # G7365246
product price: $5,024.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,024.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3000 psi
- Pressure Washer Water Type Cold
- Pressure Washer Duty Rating Medium Duty
- Operating Pressure 3000 psi
- Pressure Washer Flow Rate 4 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cam Spray
- MFR # 3040EWM3A
- Zoro # G7365246
- UPC # 095879307145
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 3000 psi |
Pressure Washer Water Type | Cold |
Pressure Washer Duty Rating | Medium Duty |
Operating Pressure | 3000 psi |
Pressure Washer Flow Rate | 4 gpm |
Item | Pressure Washer |
Power Type | Electric |
HP | 7.5 HP |
Description
Pressure Washer,Cold,3000 psi,4 gpm,230V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RYOBI Electric Pressure Washer Hose (308835074)
- CLOROX Sprayer, Electrostatic, f/Disinfectants, Chrome (CLO60025)
- MTD Spindle Asm-Blade (918-06977A)
- ERGODYNE Tent Weight Bags - Set of 2Black (6094)
- CAM SPRAY Light Duty 1000 psi 2.2 gpm Cold Water Electric Pressure Washer (1000WM/SS)
- CAM SPRAY Heavy Duty 4000 psi Cold Water Pressure Washer (404HYD)
- CAM SPRAY Water Pressure Washer (3000WM/SS3-460)
- CAM SPRAY Portable Pressure Washer, 4 gpm, 2000 psi (2000XAR-NP)
- CAM SPRAY Light Duty 2000 psi 4.0 gpm Cold Water Electric Pressure Washer, Amps AC: 15 (2000WM/SSM3)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Hot Water Gas Pressure Washer, Usable Hours per Week: 40 (3040QH)
- BE PRESSURE SUPPLY VRT3 Pressure Wash Unloader, 4500 psi (85.300.037)
- Cam Spray Pressure Washers