Shop All Pressure Washers
Cam Spray
Medium Duty 3000 psi 4.0 gpm Cold Water Pressure Washer, HP: 7.5 HP
Mfr # 3040EWM
Zoro # G7365535
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$4,048.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3000 psi
- Pressure Washer Duty Rating Medium Duty
- Operating Pressure 3000 psi
- Pressure Washer Flow Rate 4 gpm
- Pressure Washer Water Type Cold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cam Spray
- MFR # 3040EWM
- Zoro # G7365535
- UPC # 095879306780
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 3000 psi |
Pressure Washer Duty Rating | Medium Duty |
Operating Pressure | 3000 psi |
Pressure Washer Flow Rate | 4 gpm |
Pressure Washer Water Type | Cold |
Item | Pressure Washer |
HP | 7.5 HP |
Power Type | Electric |
Description
Pressure Washer,Cold,230V,3000 psi,4 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS Bonide Products Inc P-Ground Force Vegetation Killer 1 Quart (917347)
- ILC Replacement for Fisher Price Dmm94 Ford F150 Raptor Seatbelt SET (DMM94 FORD F150 RAPTOR SEATBELT SET FISHER PRICE)
- CONTINENTAL Pressure Washer Hose, 3/8, 30 ft, 3000 psi (20023558)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (89195)
- CAM SPRAY Water Pressure Washer, Pressure Washer Flow Rate: 5 gpm (3050EWM3-460)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Cold Water Pressure Washer, Power Type: Electric (4040EWM3)
- CAM SPRAY Water Pressure Washer (3000WM/SS3-460)
- CAM SPRAY Light Duty 1450 psi 2.0 gpm Hot Water Electric Pressure Washer (1450SHDE)
- CAM SPRAY Light Duty 1450 psi 2.0 gpm Water Electric Pressure Washer (1500ADE)
- CAM SPRAY Portable Pressure Washer, 4 gpm, 2000 psi (2000XAR-NP)
- MI-T-M Light Duty 2000 psi 3.9 gpm Cold Water Electric Pressure Washer (GC-2004-SME1)
- Cam Spray Pressure Washers