Shop All Pressure Washers
Cam Spray
Medium Duty 3000 psi 4.0 gpm Cold Water Electric Pressure Washer
Mfr # 3000WM/SSM3
Zoro # G4521951
product price: $4,936.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$4,936.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3000 psi
- Pressure Washer Water Type Cold
- Volts/Phase 230/3
- Length 30 in
- Pressure Washer Duty Rating Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cam Spray
- MFR # 3000WM/SSM3
- Zoro # G4521951
- UPC # 095879300535
- Country of Origin United States
- Category Pressure Washers
Dimensions
Length | 30 in |
Hose Dimensions | 3/8 in x 50 ft |
Width | 22 in |
Height | 28 in |
Details
Operating Pressure (PSI) | 3000 psi |
Pressure Washer Water Type | Cold |
Volts/Phase | 230/3 |
Pressure Washer Duty Rating | Medium Duty |
Detergent Injection System | Yes |
HP | 7.5 hp |
Amps AC | 17 A |
Operating Pressure | 3,000 psi |
Pump Type | Crankshaft |
Piston Material | Solid Ceramic |
Power Type | Electric |
Usable Hours per Week | 20+ |
Net Weight | 210 lb |
Pump Drive | Direct |
Item | Pressure Washer |
Pressure Washer Flow Rate | 4 gpm |
Includes | Dual Chemical Injection, Dual-Wand with Soap Nozzle and (4) Q Meg Tips, Gun |
Plug Type | Hard Wire |
Pressure Washer HP Range | 6 to 7.9 HP |
Warranty | 5 yr Pump, 1 yr Electric Motor , 1 yr Machine Frame, 90 days Accessories Including Tips, Guns, Wands, Hoses, Injectors, Unloaders, Gauges, Switches, Thermostats, GFCI, Thermal, Valves, Seals, Filters, Etc. |
Description
Pressure Washer, Heavy Duty (2800 to 3299 psi), Operating Pressure 3,000 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Wall Mount, 4 gpm, Detergent Injection System Yes, 7.5 hp HP, Volts/Phase 230/3, Pump Drive Direct, Pump Type Crankshaft, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 in x 50 ft, Net Weight 210 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Rat Trap, 10 1/2 in H, Beige (M205)
- FIELD TUFF Lawn Tractor Universal Hitch (YTF-LTHB)
- RUGG Leaf and Grass Grabbers (PPLS1012)
- GUARDERIA 1 cu.ft. Organic Worm Castings Soil (GU2672305)
- CAM SPRAY Heavy Duty 4000 psi Cold Water Pressure Washer (404HYD)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Hot Water Gas Pressure Washer, HP: 16 HP (4040QB)
- CAM SPRAY Light Duty 2000 psi Water Electric Pressure Washer (208X)
- CAM SPRAY Water Pressure Washer, Operating Pressure (PSI): 3000 psi (3040EWM3-460)
- CAM SPRAY Light Duty 2000 psi 4.0 gpm Cold Water Electric Pressure Washer, Amps AC: 15 (2000WM/SSM3)
- CAM SPRAY Medium Duty 3000 psi Water Electric Pressure Washer, HP: 7.5 HP (3000XAR)
- Cam Spray Pressure Washers