Shop All Pressure Washers
Cam Spray
Medium Duty 3000 psi 3.0 gpm Hot Water Gas Pressure Washer, Volts/Phase: n/a
Mfr # 3030QH
Zoro # G4522100
product price: $7,315.38
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,315.38
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3000 psi
- Includes Gun, Wand, Hose, Chemical Injection
- Water Output Temp. 196 Degrees F
- Pump Type Triplex Plunger
- Height 53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cam Spray
- MFR # 3030QH
- Zoro # G4522100
- UPC # 095879301167
- Country of Origin United States
- Category Pressure Washers
Dimensions
Height | 53" |
Width | 33" |
Hose Dimensions | 3/8" x 50 ft. |
Length | 58" |
Details
Operating Pressure (PSI) | 3000 psi |
Includes | Gun, Wand, Hose, Chemical Injection |
Water Output Temp. | 196 Degrees F |
Pump Type | Triplex Plunger |
Operating Pressure | 3000 psi |
HP | 8.5 HP |
Pressure Washer Duty Rating | Medium Duty |
Burner Fuel | Diesel |
Piston Material | Stainless Steel |
Usable Hours per Week | 0 to 40 |
Item | Pressure Washer |
Detergent Injection System | Yes |
Power Type | Diesel Fired Gas Powered |
Net Weight | 340 lb. |
Pressure Washer Flow Rate | 3 gpm |
Pump Drive | Direct |
Warranty | 5 yr. Pump, 3yr. Gas Engine , 1 yr. Machine Frame, 90 days Accessories Including Tips, Guns, Wands, Hoses, Injectors, Unloaders, Gauges, Switches, Thermostats, GFCI, Thermal, Valves, Seals, Filters |
Pressure Washer HP Range | 8 to 9.9 HP |
Pressure Washer Water Type | Hot |
Engine Displacement | 270cc |
Description
Pressure Washer, Heavy Duty (2800 to 3299 psi), Operating Pressure 3000 psi, Gas, Pressure Washer Water Type Cold, Hot, Pressure Washer Style Cart, 3.0 gpm, Detergent Injection System Yes, 9.0 HP, Volts/Phase n/a, Pump Drive Direct, Pump Type Triplex Plunger, Piston Material Stainless Steel, Usable Hours per Week 0 to 40, Hose Dimensions 3/8 In. x 50 ft., Burner Fuel Diesel, Water Output Temp. 196 Degrees F, Net Weight 340 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASEYS Buffalo Bills Flag 12x18 Garden Style 2 Sided (3208508407)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Red (PW7104-DR)
- SUN JOE 24V iON+ 180-MPH 92-CFM Max Workshop Leaf Blower w/2 x Dust Bags (Tool Only) (24V-WSB-CT)
- MILWAUKEE TOOL M18 FUEL 8" Pruning Saw, M18 HO6.0 Pack (3004-20, 48-11-1865)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Cold Water Pressure Washer, Power Type: Electric (4040EWM3)
- CAM SPRAY Light Duty 1000 psi 2.2 gpm Cold Water Electric Pressure Washer (1000WM/SS)
- CAM SPRAY Portable Pressure Washer, 4 gpm, 2000 psi (2000XAR-NP)
- CAM SPRAY Light Duty 1500 psi 2.0 gpm Cold Water Pressure Washer (1500EWM2)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Hot Water Gas Pressure Washer, HP: 16 HP (4040QB)
- CAM SPRAY Water Pressure Washer (3000WM/SS3-460)
- SIMPSON Light Duty 1200 psi 2.3 gpm Hot Water Electric Pressure Washer (MB1223)
- Cam Spray Pressure Washers