Shop All Pressure Washers
Cam Spray
Light Duty 2000 psi Water Electric Pressure Washer
Mfr # 208X
Zoro # G7365386
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,703.38
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 2000 psi
- Pressure Washer Duty Rating Light Duty
- Operating Pressure 2000 psi
- Power Type Electric
- Pressure Washer Flow Rate 8 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cam Spray
- MFR # 208X
- Zoro # G7365386
- UPC # 095879300832
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 2000 psi |
Pressure Washer Duty Rating | Light Duty |
Operating Pressure | 2000 psi |
Item | Pressure Washer |
Power Type | Electric |
Pressure Washer Flow Rate | 8 gpm |
Pressure Washer Water Type | Cold |
HP | 10 HP |
Description
Electric Pressure Washer,230V,2000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Nut (650886)
- MTD Air Cleaner With Pre (951-10794)
- NEXT GEN INTERNATIONAL Next Gen International NGEFT-B Electronic Blue LED Lamp Flea Trap (NGEFT-B)
- SEVIN GardenTech Dust Insect Killer 1 lb (100539962)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Hot Water Gas Pressure Washer, Usable Hours per Week: 40 (3040QH)
- CAM SPRAY Light Duty 1000 psi 2.2 gpm Cold Water Electric Pressure Washer (1000WM/SS)
- CAM SPRAY Light Duty 1500 psi 2.0 gpm Cold Water Pressure Washer (1500EWM2)
- CAM SPRAY Medium Duty 2700 psi Cold Water Gas Pressure Washer (2700HX)
- CAM SPRAY Water Pressure Washer, Operating Pressure (PSI): 3000 psi (3040EWM3-460)
- CAM SPRAY Medium Duty 2700 psi 2.5 gpm Hot Water Electric Pressure Washer, Amps AC: 28 (2725SHDE)
- MI-T-M Heavy Duty 4000 psi 3.4 gpm Cold Water Gas Pressure Washer (GC-4000-0MMB)
- Cam Spray Pressure Washers