Shop All Pressure Washers
Cam Spray
Light Duty 2000 psi 8.0 gpm Water Gas Pressure Washer
Mfr # 208STATLEF
Zoro # G3467097
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$18,041.38
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 2000 psi
- Power Type Gas
- Operating Pressure 2000 psi
- Water Output Temp. 196 Degrees F
- HP 10 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cam Spray
- MFR # 208STATLEF
- Zoro # G3467097
- UPC # 095879301495
- Country of Origin United States
- Category Pressure Washers
Dimensions
Width | 29" |
Details
Operating Pressure (PSI) | 2000 psi |
Item | Pressure Washer |
Power Type | Gas |
Operating Pressure | 2000 psi |
Water Output Temp. | 196 Degrees F |
HP | 10 HP |
Pressure Washer Duty Rating | Light Duty |
Pressure Washer Flow Rate | 8 gpm |
Pressure Washer Water Type | Hot |
Description
LP Gas Elec Pressure Washer,8 gpm,2000 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Throttle Control Cable 290-163 (290-163)
- ZUNAMMY Zunammy ZWB4000 Push Up Board Training System (ZWB4000)
- JIFFY Greenhouse W/Label 25Ct (J425GS)
- JACKS IMPORTS Dexter Ring Racing Bit 5" (25417-5)
- CAM SPRAY Water Pressure Washer, Pressure Washer Flow Rate: 5 gpm (3050EWM3-460)
- CAM SPRAY Heavy Duty 4000 psi Cold Water Gas Pressure Washer (4000HXS)
- CAM SPRAY Medium Duty 3000 psi 3.0 gpm Hot Water Gas Pressure Washer, Volts/Phase: n/a (3030QH)
- CAM SPRAY Portable Pressure Washer, 4 gpm, 2000 psi (2000XAR-NP)
- CAM SPRAY Light Duty 2000 psi 4.0 gpm Cold Water Electric Pressure Washer, Amps AC: 15 (2000WM/SSM3)
- IVATION Multi-Purpose Portable Spray Washer w/Water Tank – Rechargeable 2200 mAh Lithium Battery (IVASWASHERV2)
- Cam Spray Pressure Washers