Shop All Pressure Washers
Cam Spray
Light Duty 2000 psi 4.0 gpm Hot Water Electric Pressure Washer, Height: 47"
Mfr # 2000SHDE
Zoro # G4521699
product price: $6,889.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,889.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 2000 psi
- Pressure Washer HP Range 4 to 5.9 HP
- Piston Material Ceramic
- Standards UL, CETL
- Pressure Washer Flow Rate 4 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cam Spray
- MFR # 2000SHDE
- Zoro # G4521699
- UPC # 095879300214
- Country of Origin United States
- Category Pressure Washers
Dimensions
Length | 34" |
Height | 47" |
Width | 27" |
Hose Dimensions | 3/8" x 50 ft. |
Description
Pressure Washer, Medium Duty (2000 to 2799 psi), Operating Pressure 2000 psi, Electric, Pressure Washer Water Type Hot, Pressure Washer Style Cart, 4.0 gpm, Detergent Injection System Yes, 5.0 HP, Volts/Phase 230/1, Pump Drive Direct, Pump Type Triplex Plunger, Piston Material Ceramic, Usable Hours per Week 0 to 40, Hose Dimensions 3/8 In. x 50 ft., Burner Fuel Diesel, Kerosene, Water Output Temp. 196 Degrees F, Net Weight 520 lb., 5 yr. Pump Warranty, Includes 50 In. HOSE, Gun, Wand and Tips
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Dallas Cowboys Micro Plush Football (609-93MCS-1)
- ORBIT POPUP SPRNKLR FULL 4"" (54346)
- HUSQVARNA Rim Sprocket, 4" L, 1" W, 4" H (588147901)
- BIRD-X Visual Bird Repellers, Prowler Owl (OWL)
- CAM SPRAY Light Duty 1500 psi 3.0 gpm Cold Water Pressure Washer (1500WM/SS)
- CAM SPRAY Heavy Duty 4000 psi Cold Water Pressure Washer (404HYD)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Hot Water Gas Pressure Washer, HP: 16 HP (4040QB)
- CAM SPRAY Heavy Duty 4000 psi Cold Water Gas Pressure Washer (4000HXS)
- CAM SPRAY Light Duty 1450 psi 2.0 gpm Hot Water Electric Pressure Washer (1450SHDE)
- CAM SPRAY Medium Duty 2700 psi 2.5 gpm Hot Water Electric Pressure Washer, Amps AC: 28 (2725SHDE)
- CRAFTSMAN MAX PSI Electric Cold Water Pressure Was (CMEPW2400)
- Cam Spray Pressure Washers