Shop All Pressure Washers
Cam Spray
Light Duty 2000 psi 4.0 gpm Cold Water Pressure Washer, Power Type: Electric
Mfr # 2040EWM3
Zoro # G7365270
product price: $2,975.38
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,975.38
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 2000 psi
- Operating Pressure 2000 psi
- Pressure Washer Flow Rate 4 gpm
- Pressure Washer Water Type Cold
- Pressure Washer Duty Rating Light Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cam Spray
- MFR # 2040EWM3
- Zoro # G7365270
- UPC # 095879307015
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 2000 psi |
Operating Pressure | 2000 psi |
Pressure Washer Flow Rate | 4 gpm |
Item | Pressure Washer |
Pressure Washer Water Type | Cold |
Pressure Washer Duty Rating | Light Duty |
Power Type | Electric |
HP | 5 HP |
Description
Pressure Washer,Cold,230V,2000 psi,4 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHWISE 1500 PSI 1.3 GPM Electric Pressure Washer, 1500 PSI (PW15003)
- BRIGGS & STRATTON Fuel Tank Cap (596250)
- UNITED JUMBO CO LTD LHSP Shovel (191723UJ)
- BLACKSTONE Signature Stainless Steel Black/Silver Grill Spatula 1 pc (5195)
- CAM SPRAY Light Duty 1000 psi 2.2 gpm Cold Water Electric Pressure Washer (1000WM/SS)
- CAM SPRAY Light Duty 2000 psi 4.0 gpm Cold Water Electric Pressure Washer, Amps AC: 15 (2000WM/SSM3)
- CAM SPRAY Medium Duty 3000 psi Water Electric Pressure Washer, HP: 7.5 HP (3000XAR)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Hot Water Gas Pressure Washer, HP: 16 HP (4040QB)
- CAM SPRAY Light Duty 1500 psi 3.0 gpm Cold Water Pressure Washer (1500WM/SS)
- CAM SPRAY Heavy Duty 4000 psi Cold Water Gas Pressure Washer (4000HXS)
- MI-T-M Medium Duty 3000 psi Water Electric Pressure Washer (GC-3004-0ME4)
- Cam Spray Pressure Washers