Shop All Pressure Washers
Cam Spray
Light Duty 2000 psi 4.0 gpm Cold Water Pressure Washer
Mfr # 2040EWM3A
Zoro # G7365200
product price: $4,553.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,553.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 2000 psi
- Pressure Washer Water Type Cold
- Operating Pressure 2000 psi
- Pressure Washer Flow Rate 4 gpm
- Pressure Washer Duty Rating Light Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cam Spray
- MFR # 2040EWM3A
- Zoro # G7365200
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 2000 psi |
Pressure Washer Water Type | Cold |
Operating Pressure | 2000 psi |
Item | Pressure Washer |
Pressure Washer Flow Rate | 4 gpm |
Pressure Washer Duty Rating | Light Duty |
HP | 5 HP |
Power Type | Electric |
Description
Pressure Washer,Cold,230V,2000 psi,4 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TERRO Ant Bait 2.2 oz (T300)
- QUADEL Rigid Seedling Protector Tubes (3684)
- RAIN BIRD Xeri-Bug Spot Drip Irrigation Emitter 1 gph 10 pk (SW10/10PS)
- HI-RUN Lawn/Garden Tire, 23x10.5-12, 4 Ply, Turf (WD1044)
- CAM SPRAY Heavy Duty 4000 psi Cold Water Pressure Washer (404HYD)
- CAM SPRAY Medium Duty 3000 psi Water Electric Pressure Washer (3000GEAR)
- CAM SPRAY Light Duty 1450 psi 2.0 gpm Water Electric Pressure Washer (1500ADE)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Cold Water Pressure Washer, HP: 7.5 HP (3040EWM)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Cold Water Pressure Washer, Power Type: Electric (4040EWM3)
- CAM SPRAY Heavy Duty 4000 psi Cold Water Gas Pressure Washer (4000HXS)
- DAYTON Light Duty 1500 psi 2.1 gpm Cold Water Electric Pressure Washer (GC-1502-4DUH)
- Cam Spray Pressure Washers