Shop All Pressure Washers
Cam Spray
Light Duty 2000 psi 4.0 gpm Cold Water Electric Pressure Washer, Amps AC: 15
Mfr # 2000WM/SSM3
Zoro # G4521933
product price: $4,341.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$4,341.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 2000 psi
- Pressure Washer HP Range 4 to 5.9 HP
- Net Weight 190 lb.
- Pressure Washer Duty Rating Light Duty
- Pump Drive Direct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cam Spray
- MFR # 2000WM/SSM3
- Zoro # G4521933
- UPC # 095879300511
- Country of Origin United States
- Category Pressure Washers
Dimensions
Width | 22" |
Hose Dimensions | 3/8" x 50 ft. |
Length | 30" |
Height | 28" |
Details
Operating Pressure (PSI) | 2000 psi |
Pressure Washer HP Range | 4 to 5.9 HP |
Item | Pressure Washer |
Net Weight | 190 lb. |
Pressure Washer Duty Rating | Light Duty |
Pump Drive | Direct |
Includes | Gun, Dual-Wand with Soap Nozzle and (4) Q Meg Tips, Dual Chemical Injection |
Usable Hours per Week | 20+ |
Volts/Phase | 230/3 |
Detergent Injection System | Yes |
Power Type | Electric |
Pressure Washer Water Type | Cold |
Piston Material | Solid Ceramic |
Amps AC | 15 |
HP | 5 HP |
Pump Type | Crankshaft |
Warranty | 5 yr. Pump, 1 yr. Electric Motor , 1 yr. Machine Frame, 90 days Accessories Including Tips, Guns, Wands, Hoses, Injectors, Unloaders, Gauges, Switches, Thermostats, GFCI, Thermal, Valves, Seals, Filters, Etc. |
Pressure Washer Flow Rate | 4 gpm |
Plug Type | Hard Wire |
Operating Pressure | 2000 psi |
Description
Pressure Washer, Medium Duty (2000 to 2799 psi), Operating Pressure 2000 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Wall Mount, 4.0 gpm, Detergent Injection System Yes, 5.0 HP, Volts/Phase 230/3, Pump Drive Direct, Pump Type Crankshaft, Piston Material Solid Ceramic, Usable Hours per Week 20+, Hose Dimensions 3/8 In. x 50 ft., Net Weight 190 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Kills Bedbugs, Ticks/Mosquitoes, 1 gal. (209-W1G)
- LEISURE SPORTS Foam Sleep Pad, 1.25" Extra Thick Camping Mat for Cots, Tents, Sleeping Bags, Waterproof (Black) (387097PEW)
- AFTERMARKET Operators Manual Fits Case 580 CK Industrial Tractor (RAP67039)
- BLACK FLAG 1/2-Acre 2000V Bug Zapper (BZ-20)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Cold Water Pressure Washer, Power Type: Electric (4040EWM3)
- CAM SPRAY Medium Duty 3000 psi 3.0 gpm Hot Water Gas Pressure Washer, Volts/Phase: n/a (3030QH)
- CAM SPRAY Medium Duty 3000 psi Water Electric Pressure Washer, HP: 7.5 HP (3000XAR)
- CAM SPRAY Water Pressure Washer (3000WM/SS3-460)
- CAM SPRAY Medium Duty 2700 psi 2.5 gpm Hot Water Electric Pressure Washer, Amps AC: 28 (2725SHDE)
- CAM SPRAY Light Duty 1450 psi 2.0 gpm Hot Water Electric Pressure Washer (1450SHDE)
- A.R. NORTH AMERICA A R North America AR383SS 1900PSI Electric Power Washer (186363)
- Cam Spray Pressure Washers