Shop All Pressure Washers
Cam Spray
Light Duty 1500 psi Hot Water Gas Pressure Washer, HP: 3 HP
Mfr # 1500STLEF
Zoro # G7365115
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,183.38
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 1500 psi
- Pressure Washer Duty Rating Light Duty
- Pressure Washer Water Type Hot
- Operating Pressure 1500 psi
- Power Type LP Gas Fired Electric Powered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cam Spray
- MFR # 1500STLEF
- Zoro # G7365115
- UPC # 095879301334
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 1500 psi |
Pressure Washer Duty Rating | Light Duty |
Pressure Washer Water Type | Hot |
Operating Pressure | 1500 psi |
Power Type | LP Gas Fired Electric Powered |
Item | Pressure Washer |
Pressure Washer Flow Rate | 3 gpm |
HP | 3 HP |
Description
Pressure Washer,Gas Hot,240VAC,1500 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Standard Step Square Point Shovel, Aluminum Blade, 26 in L Yellow Fiberglass Handle (S-84FG)
- SUNBELT PRUNER POLE-JAMESON-POLE STORAGE BAG 12.2" x20.55" x3.3" (A-B1ABB6V)
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-24X50)
- KOHLER Cv200 E10 Marketing Basic (PA-CV200-3002)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Hot Water Gas Pressure Washer, HP: 16 HP (4040QB)
- CAM SPRAY Water Pressure Washer (3000WM/SS3-460)
- CAM SPRAY Medium Duty 2700 psi Cold Water Gas Pressure Washer (2700HX)
- CAM SPRAY Light Duty 2000 psi 4.0 gpm Cold Water Electric Pressure Washer, Amps AC: 15 (2000WM/SSM3)
- CAM SPRAY Light Duty 1500 psi 3.0 gpm Cold Water Pressure Washer (1500WM/SS)
- CAM SPRAY Light Duty 2000 psi Water Electric Pressure Washer (208X)
- MI-T-M CM Series Gas Pressure Washer, 300cc Mi- (CM-3600-0MMB)
- Cam Spray Pressure Washers