Shop All Pressure Washers
Cam Spray
Light Duty 1500 psi 3.0 gpm Hot Water Electric Pressure Washer, Width: 27"
Mfr # 1500SHDE
Zoro # G4522021
product price: $5,951.38
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,951.38
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 1500 psi
- Operating Pressure 1500 psi
- Standards UL, CETL
- Plug Type 5-20P
- Usable Hours per Week 0 to 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cam Spray
- MFR # 1500SHDE
- Zoro # G4522021
- UPC # 095879300047
- Country of Origin United States
- Category Pressure Washers
Dimensions
Width | 27" |
Hose Dimensions | 3/8" x 50 ft. |
Length | 34" |
Height | 47" |
Description
Pressure Washer, Light Duty (0 to1999 psi), Operating Pressure 1500 psi, Electric, Pressure Washer Water Type Hot, Pressure Washer Style Cart, 3.0 gpm, Detergent Injection System Yes, 3.0 HP, Volts/Phase 230/1, Pump Drive Direct, Pump Type Triplex Plunger, Piston Material Ceramic, Usable Hours per Week 0 to 40, Hose Dimensions 3/8 In. x 50 ft., Burner Fuel Diesel, Kerosene, Water Output Temp. 196 Degrees F, Net Weight 300 lb., 5 yr. Pump Warranty, Includes 50 In. HOSE, Gun, Wand and Tips
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON Pressure Washer Pump oil (7106737)
- CORONA TOOLS Garden Transplanter, Aluminum Alloy Blade, Wood Handle (CT 3020I)
- BRIGGS & STRATTON ADJUSTER-ROCKER ARM (797440)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 1/2 Inch Male NPT Hose Fitting, PK 6 (FGM0112-D6)
- CAM SPRAY Heavy Duty 4000 psi Cold Water Gas Pressure Washer (4000HXS)
- CAM SPRAY Water Pressure Washer (3000WM/SS3-460)
- CAM SPRAY Light Duty 1500 psi 2.0 gpm Cold Water Pressure Washer (1500EWM2)
- CAM SPRAY Heavy Duty 4000 psi Cold Water Pressure Washer (404HYD)
- CAM SPRAY Medium Duty 2700 psi 2.5 gpm Hot Water Electric Pressure Washer, Amps AC: 28 (2725SHDE)
- CAM SPRAY Light Duty 2000 psi 4.0 gpm Cold Water Electric Pressure Washer, Amps AC: 15 (2000WM/SSM3)
- ECHO Pressure Washer 3100Psi (PW-3100)
- Cam Spray Pressure Washers