Shop All Pressure Washers
Cam Spray
Light Duty 1500 psi 2.0 gpm Cold Water Pressure Washer
Mfr # 1500EWM2
Zoro # G7365045
product price: $1,995.78
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,995.78
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 1500 psi
- Operating Pressure 1500 psi
- Pressure Washer Duty Rating Light Duty
- Pressure Washer Water Type Cold
- Pressure Washer Flow Rate 2.2 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cam Spray
- MFR # 1500EWM2
- Zoro # G7365045
- UPC # 095879307091
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 1500 psi |
Operating Pressure | 1500 psi |
Pressure Washer Duty Rating | Light Duty |
Pressure Washer Water Type | Cold |
Pressure Washer Flow Rate | 2.2 gpm |
Item | Pressure Washer |
Power Type | Electric |
HP | 2 HP |
Description
Pressure Washer,Cold,120V,1500 psi,2 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Hanging Waterer 1Pt (167451)
- SENIX Corded Blower Vac, 420 CFM, 179 MPH, 120V (BLVE12-M)
- CORE TARPS 35 ft L x 0.5 mm H x 20 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-20X35)
- BLACK & DECKER 6.5 Amp 14 in. POWERCOMMAND(R) Electric String Trimmer/Edger with EASYFEED(TM) (BESTE620)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Cold Water Electric Pressure Washer (3000WM/SSM3)
- CAM SPRAY Light Duty 2000 psi 4.0 gpm Cold Water Electric Pressure Washer, Amps AC: 15 (2000WM/SSM3)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Water Electric Pressure Washer, Width: 22" (3000WM/SS-208V)
- CAM SPRAY Water Pressure Washer, Operating Pressure (PSI): 3000 psi (3040EWM3-460)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Cold Water Pressure Washer, Power Type: Electric (4040EWM3)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Cold Water Pressure Washer, HP: 10 HP (4040EWM)
- MI-T-M Electric Pressure Washer, Portable, 6 hp (JP-2503-1ME3)
- Cam Spray Pressure Washers