Shop All Pressure Washers
Cam Spray
Light Duty 1450 psi 2.0 gpm Hot Water Electric Pressure Washer
Mfr # 1450SHDE
Zoro # G4521927
product price: $5,033.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$5,033.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 1450 psi
- Warranty 1 yr Pump
- Length 34 in
- Net Weight 300 lb
- Detergent Injection System Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cam Spray
- MFR # 1450SHDE
- Zoro # G4521927
- UPC # 095879300030
- Country of Origin United States
- Category Pressure Washers
Dimensions
Length | 34 in |
Height | 47 in |
Hose Dimensions | 3/8 in x 50 ft |
Width | 27 in |
Details
Operating Pressure (PSI) | 1450 psi |
Warranty | 1 yr Pump |
Net Weight | 300 lb |
Detergent Injection System | Yes |
Includes | 50 in Hose, Gun, Tips, Wand |
HP | 2.0 hp |
Item | Pressure Washer |
Power Type | Electric |
Burner Fuel | Diesel, Kerosene |
Pressure Washer Flow Rate | 2 gpm |
Piston Material | Ceramic |
Pressure Washer Water Type | Hot |
Usable Hours per Week | 0 to 40 |
Pressure Washer Duty Rating | Light Duty |
Pump Drive | Direct |
Pump Type | Triplex Plunger |
Water Output Temp. | 196 Degrees F |
Operating Pressure | 1,450 psi |
Pressure Washer HP Range | 2 to 3.9 HP |
Description
Pressure Washer, Light Duty (0 to1999 psi), 1,450 psi, Electric, Pressure Washer Water Type Hot, Pressure Washer Style Cart, Pressure Washer Flow Rate 2 gpm, 2 hp HP, Detergent Injection System Yes, Pump Type Triplex Plunger, Pump Drive Direct, Piston Material Ceramic, Usable Hours per Week 0 to 40, Hose Dimensions 3/8 in x 50 ft, Burner Fuel Diesel, Kerosene, Water Output Temp. 196 Degrees F, Includes 50 in Hose, Gun, Tips, Wand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS Grove Compact Countertop Compost Bin, White (CS45933)
- CAMPBELL Campbell DW-5 Water Filter Cartridge For Taste/Odor - 2 Pack (DW-5)
- LOGO BRANDS MI State Round Table (172-31)
- FREE-ANGLE Fitting, Free-Angle, 3/8" Hose Barb x 3/8" Male NPT (NFAB-N3M-3)
- CAM SPRAY Light Duty 1000 psi 2.2 gpm Cold Water Electric Pressure Washer (1000WM/SS)
- CAM SPRAY Portable Pressure Washer, 4 gpm, 2000 psi (2000XAR-NP)
- CAM SPRAY Light Duty 1500 psi 2.0 gpm Cold Water Pressure Washer (1500EWM2)
- CAM SPRAY Medium Duty 2700 psi 2.5 gpm Hot Water Electric Pressure Washer, Amps AC: 28 (2725SHDE)
- CAM SPRAY Water Pressure Washer, Pressure Washer Flow Rate: 5 gpm (3050EWM3-460)
- CAM SPRAY Water Pressure Washer, Operating Pressure (PSI): 3000 psi (3040EWM3-460)
- A.R. NORTH AMERICA AR Blue Clean BC383HS-X OEM Branded 2000 Electric 1.7 gal per Minute Pressure Washer (AR9170)
- Cam Spray Pressure Washers