Shop All Pressure Washers
Cam Spray
Light Duty 1000 psi 2.2 gpm Cold Water Electric Pressure Washer
Mfr # 1000WM/SS
Zoro # G4521960
product price: $2,649.99
/ea
Free Shipping & Returns
$2,649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 1000 psi
- Piston Material Ceramic
- Pump Drive Direct
- Includes 50 in Hose, Gun, Tips, Wand
- Height 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cam Spray
- MFR # 1000WM/SS
- Zoro # G4521960
- UPC # 095879300481
- Country of Origin United States
- Category Pressure Washers
Dimensions
Height | 31 in |
Hose Dimensions | 3/8 in x 50 ft |
Length | 28 in |
Width | 16 in |
Description
Pressure Washer, Light Duty (0 to1999 psi), Operating Pressure 1,000 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Wall Mount, 2.2 gpm, Detergent Injection System Yes, 1.5 hp HP, Volts/Phase 120/1, Pump Drive Direct, Pump Type Triplex Plunger, Piston Material Ceramic, Usable Hours per Week 0 to 40, Hose Dimensions 3/8 in x 50 ft, Net Weight 80 lb, 5 yr Pump Warranty, Includes 50 in Hose, Gun, Tips, Wand, Standards CETL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAMP-RITE TENT COT Sleeping Bag, Beige, Polyester, 6 lb. (SB281)
- OREGON Idler Pulley, IDLER 3 1/16IN X 3/8IN V-BELT (34-030)
- A & I PRODUCTS Micro-Rib V-Belt (58.2") 14" x5" x1.5" (A-582K12)
- MTD Throttle Cable Ac4 (753-05970)
- CAM SPRAY Portable Pressure Washer, 4 gpm, 2000 psi (2000XAR-NP)
- CAM SPRAY Water Pressure Washer (3000WM/SS3-460)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Water Electric Pressure Washer, Width: 22" (3000WM/SS-208V)
- CAM SPRAY Medium Duty 3000 psi Water Electric Pressure Washer, HP: 7.5 HP (3000XAR)
- CAM SPRAY Light Duty 1450 psi 2.0 gpm Hot Water Electric Pressure Washer (1450SHDE)
- CAM SPRAY Light Duty 1450 psi 2.0 gpm Water Electric Pressure Washer (1500ADE)
- DELCO Heavy Duty 3500 psi 5.5 gpm Hot Water Gas Pressure Washer (65002)
- Cam Spray Pressure Washers