Shop All Pressure Washers
Cam Spray
Heavy Duty 4000 psi Cold Water Gas Pressure Washer
Mfr # 4000HXS
Zoro # G7365639
product price: $2,299.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,299.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 4000 psi
- Power Type Gas
- Pressure Washer Duty Rating Heavy Duty
- Pressure Washer Water Type Cold
- Operating Pressure 4000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cam Spray
- MFR # 4000HXS
- Zoro # G7365639
- Country of Origin United States
- Category Pressure Washers
Details
Operating Pressure (PSI) | 4000 psi |
Item | Pressure Washer |
Power Type | Gas |
Pressure Washer Duty Rating | Heavy Duty |
Pressure Washer Water Type | Cold |
Operating Pressure | 4000 psi |
Engine Displacement | 389cc |
Pressure Washer Flow Rate | 3.5 gpm |
Description
Pressure Washer,Cold Gas,4000 psi,389cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Atlanta Braves Flipside Powder Coat Coolie (503-SCOOLP-34)
- LOGO BRANDS Green Bay Packers Round Table (612-31)
- MIDWEST RAKE Straight Lute, 24", 82", Gusset (56026)
- NYLGLO Alabama Flag, 4x6 Ft, Nylon (140070)
- CAM SPRAY Medium Duty 3000 psi 3.0 gpm Hot Water Gas Pressure Washer, Volts/Phase: n/a (3030QH)
- CAM SPRAY Light Duty 1500 psi 3.0 gpm Cold Water Pressure Washer (1500WM/SS)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Water Electric Pressure Washer, Width: 22" (3000WM/SS-208V)
- CAM SPRAY Light Duty 2000 psi 4.0 gpm Cold Water Electric Pressure Washer, Amps AC: 15 (2000WM/SSM3)
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Cold Water Pressure Washer, HP: 10 HP (4040EWM)
- CAM SPRAY Medium Duty 3000 psi Water Electric Pressure Washer, HP: 7.5 HP (3000XAR)
- EARTHWISE 1650 PSI 1.4 GPM Electric Pressure Washer, 1650 PSI (PW16503)
- Cam Spray Pressure Washers