Shop All Pressure Washers
Cam Spray
Heavy Duty 4000 psi 4.0 gpm Hot Water Gas Pressure Washer, HP: 16 HP
Mfr # 4040QB
Zoro # G4521793
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$11,903.38
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 4000 psi
- Usable Hours per Week 40
- HP 16 HP
- Width 38"
- Hose Dimensions 3/8" x 50 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cam Spray
- MFR # 4040QB
- Zoro # G4521793
- UPC # 095879301198
- Country of Origin United States
- Category Pressure Washers
Dimensions
Width | 38" |
Hose Dimensions | 3/8" x 50 ft. |
Height | 58" |
Length | 58" |
Details
Operating Pressure (PSI) | 4000 psi |
Item | Pressure Washer |
Usable Hours per Week | 40 |
HP | 16 HP |
Net Weight | 565 lb. |
Pressure Washer HP Range | 10 HP and Greater |
Pump Drive | Direct |
Water Output Temp. | 196 Degrees F |
Piston Material | Stainless Steel |
Power Type | Gas |
Includes | Gun, Wand, Hose, Chemical Injection |
Pressure Washer Flow Rate | 4 gpm |
Burner Fuel | Diesel |
Pump Type | Triplunger |
Warranty | 5 yr. Pump, 3yr. Gas Engine , 1 yr. Machine Frame, 90 days Accessories Including Tips, Guns, Wands, Hoses, Injectors, Unloaders, Gauges, Switches, Thermostats, GFCI, Thermal, Valves, Seals, Filters |
Detergent Injection System | Yes |
Pressure Washer Duty Rating | Heavy Duty |
Pressure Washer Water Type | Hot |
Operating Pressure | 4000 psi |
Engine Displacement | 479cc |
Description
Pressure Washer, Industrial Duty (3300 psi and Greater), Operating Pressure 4000 psi, Gas, Pressure Washer Water Type Cold, Hot, Pressure Washer Style Cart, 4.0 gpm, Detergent Injection System Yes, 16.0 HP, Pump Drive Direct, Pump Type Triplunger, Piston Material Stainless Steel, Usable Hours per Week 40, Hose Dimensions 3/8 In. X 50 ft., Burner Fuel Diesel, Water Output Temp. 196 Degrees F, Net Weight 565 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Professional Chain Saw, Automatic, 4.1 hp (550XP II)
- SIMPSON 90029 OEM Technologies Axial Cam Pump Kit 3100 PSI at 2.5 GPM Axial Cam Pump Kit (90029)
- PFERD 1/8" CHAIN SHARP CSX - w/ Round and Flat Files (17299)
- PERMTX-LOCKT PERMTX-LOCKT 80902 Vinyl & Leather Repair Kit (P13-80902)
- CAM SPRAY Medium Duty 3000 psi 3.0 gpm Hot Water Gas Pressure Washer, Volts/Phase: n/a (3030QH)
- CAM SPRAY Medium Duty 3000 psi 4.0 gpm Water Electric Pressure Washer, Width: 22" (3000WM/SS-208V)
- CAM SPRAY Light Duty 1500 psi 2.0 gpm Cold Water Pressure Washer (1500EWM2)
- CAM SPRAY Light Duty 1500 psi 3.0 gpm Cold Water Pressure Washer (1500WM/SS)
- CAM SPRAY Portable Pressure Washer, 4 gpm, 2000 psi (2000XAR-NP)
- CAM SPRAY Light Duty 2000 psi 4.0 gpm Cold Water Electric Pressure Washer, Amps AC: 15 (2000WM/SSM3)
- MAKINEX Dual Pressure Washer 4,000 PSI (DPW-4000-0A-HU-50)
- Cam Spray Pressure Washers